Take 15% off your entire order!

Offer applied at checkout

Airmaster Fan 60194 Mobile Self Contained Fogging Fan - 3/4 HP - 115V - Exp Proof Motor - 32GPH

Airmaster Fan 60194 Mobile Self Contained Fogging Fan - 3/4 HP - 115V - Exp Proof Motor - 32GPH

Item #: WBB2348748

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $6,259.00

$1,043.17 / month suggested monthly payments with 6 mo. special financing on the purchase of $6,259.00 or save 5% on purchase.

Quantity

***This is intended to be used with water only. Not designed to be used with any disinfectant***

If it is too hot or too dry, Airmaster Fogging Fans are the solution
True fog production for evaporative cooling / comfort, industrial spot cooling, large scale humidification, and static / dust control, the Airmaster Fogging Fans do not use nozzles to atomize the water being introduced into the airstream. Instead, they use centrifugal force to propeller the water against teeth that explode it into 10 to 40 micron particles depending on water flow rate (smaller particles at low flow which is the opposite of nozzle systems) and insensitive to water quality.

Designed for harsh, 100% humid indoor or outdoor environments (33°F to 160°F) Mobile Self-Contained Fogging Fans are self-contained with a large 18 gallon water reservoir and internal submerged pump, and a water level gauge to quickly check the tank level (they can be operated autonomously, connected to a hose / water supply as the unit has a built in float valve for automatically refilling the tank). All water that is not perfectly atomized is returned to the reservoir reuse. Nominal airflow for the units is 3,200 cubic feet per minute.
  • 72 to 75 dbA at 10 feet (depending on orientation, water rate, and nearby walls / surfaces)
  • Reservoir and fan shroud are of UV stabilized, impact resistant polyethylene
  • Fan head is adjustable for angle - upward allows more time for evaporation
  • Capable of projecting a direct plume of cool air 35 feet
  • Large molded wheels for mobility on difficult surfaces
  • Supplied with 1/4 turn valve to adjust water flow
  • On / Off switch with 20 ft. power cord and plug
  • 3/4 HP Baldor TEFC Wash Down Duty moto
  • Metal components are 300 stainless steel
  • Fully assembled - ready to operate


Product Specifications

  • BRANDAirmaster Fan
  • FAN DIAMETER INCHES14
  • WEIGHT LBS80
  • ASSEMBLYAssembled
  • CONSTRUCTIONPlastic
  • CFM HIGH3,200
  • VOLTAGE115
  • PHASE1
  • HERTZ (HZ)60
  • HORSEPOWER3/4
  • CAPACITY GALLONS18
  • GALLONS PER HOUR32
  • POWER CORD LENGTH FEET20
  • DECIBELS (DBA)75
  • FAN TYPENon-Oscillating
  • MOTOR TYPETotally Enclosed Explosion Proof
  • LIMITED WARRANTY YEARS1
  • MANUFACTURERS PART NUMBER60194
  • RPM HIGH3,450
  • COLOR FINISHBlue / Green
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Popular item in this category

Baileigh BCF-3019 Portable Cold Front Atomized Cooling Fan - 3 Speed 110V - 1.9 GPH

Item #: B2381512

Not Yet Rated

Usually ships in 7 to 10 days

$4,799.00

Close

1 Product(s) Added to Cart

items ()
Checkout

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Airmaster Fan 60194 Mobile Self Contained Fogging Fan - 3/4 HP - 115V - Exp Proof Motor - 32GPH

Airmaster Fan 60194 Mobile Self Contained Fogging Fan - 3/4 HP - 115V - Exp Proof Motor - 32GPH

Item #: WBB2348748

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant