Take 15% off your entire order!

Offer applied at checkout

KUUL™ PARKULJ26000 Replacement Media for PortaCool Jetstream™ 260 and 36" Models

KUUL™ PARKULJ26000 Replacement Media for PortaCool Jetstream™ 260 and 36" Models

Item #: WBB2211884

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $399.99

Save $20.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

KUUL™ PARKULJ26000 Replacement Media for PortaCool Jetstream™ 260 and 36" Models

KUUL™ replacement media for PortaCool Jetstream™ 260 and 36" models

Product Specifications

  • BRANDKuul Comfort
  • WIDTH INCHES49
  • DEPTH INCHES31
  • HEIGHT INCHES13
  • WEIGHT LBS24
  • CONSTRUCTIONEvaporative Media
  • DESCRIPTIONKUUL Media for Portacool Jetstream 260 and 36" Models
  • PACKAGE QUANTITY5
  • MANUFACTURERS PART NUMBERPARKULJ26000
  • COLOR FINISHBrown
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

KUUL® Vitality Media 2 x 12 x 72 45/45 - Pack of 6

Item #: B2304098

Not Yet Rated

Usually ships in 21 to 24 days

$285.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
KUUL™ PARKULJ26000 Replacement Media for PortaCool Jetstream™ 260 and 36" Models

KUUL™ PARKULJ26000 Replacement Media for PortaCool Jetstream™ 260 and 36" Models

Item #: WBB2211884

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant