Take 15% off your entire order!

Offer applied at checkout

+

Replacement Media Pad for Global Industrial 48" Evaporative Cooler

Replacement Media Pad for Global Industrial 48" Evaporative Cooler

Item #: WB292774

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $399.95

Save $20.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

EVAPORATIVE AIR COOLERS Replacement Pad for 48" Evaporative Coolers

Replace old, worn out replacement pads to your evaporative cooler. Replacement Pads are the highest quality rigid cooling media on the market. These media filters are made of kraft paper with high resin content. For use with model 292750 .1 Year Limited Warranty.

Product Specifications

  • BRANDGlobal Industrial™
  • WIDTH INCHES71-5/8
  • DEPTH INCHES8-1/2
  • HEIGHT INCHES64-9/16
  • WEIGHT LBS33.4
  • PADS PER UNIT2
  • DESCRIPTIONReplacement Pad for 48" Evaporative Cooler, Model 292750
  • FOR USE WITH292750
  • PACKAGE QUANTITY2
  • LIMITED WARRANTY YEARS1
  • MANUFACTURERS PART NUMBER292774
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

36" Replacement Media Pads for Global Industrial™ Evaporative Cooler 600581

Item #: 600591

(2)

Ships same day.

$303.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Replacement Media Pad for Global Industrial 48" Evaporative Cooler

Replacement Media Pad for Global Industrial 48" Evaporative Cooler

Item #: WB292774

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Replacement Media Pad for Global Industrial 48" Evaporative Cooler
    Replacement Media Pad for Global Industrial 48" Evaporative Cooler
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant