Take 15% off your entire order!

Offer applied at checkout

KUUL™ Replacement Media PARKULCYC200 for PortaCool Cyclone™ 2000

KUUL™ Replacement Media PARKULCYC200 for PortaCool Cyclone™ 2000

Item #: WBB2211894

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $89.99

Clearance Price: $56.95

Save $2.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

KUUL™ Replacement Media PARKULCYC200 for PortaCool Cyclone™ 2000

KUUL™ replacement media for PortaCool Cyclone™ 2000

Product Specifications

  • BRANDPortacool
  • WIDTH INCHES20
  • DEPTH INCHES13
  • HEIGHT INCHES13
  • WEIGHT LBS4
  • CONSTRUCTIONEvaporative Media
  • DESCRIPTIONKUUL Media for Portacool Cyclone 2000
  • LIMITED WARRANTY YEARS1
  • MANUFACTURERS PART NUMBERPARKULCYC200
  • COLOR FINISHBrown
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

KUUL Replacement Media PARKULJ23000 for PortaCool Jetstream 230

Item #: B2249946

Not Yet Rated

Ships same day.

$99.99

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
KUUL™ Replacement Media PARKULCYC200 for PortaCool Cyclone™ 2000

KUUL™ Replacement Media PARKULCYC200 for PortaCool Cyclone™ 2000

Item #: WBB2211894

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant