Evaporative Cooler Hardware
Availability
Brand
Special Price
For Use With
Length
Height
Type
Color
Price
Related Products
MasterCool Residential Evaporative Cooler MCP44 - 3200 CFM The MasterCool MPC44 evaporative cooler with its versatile design is engineered for high performance, optimal output, and excellent efficiency for cooling spaces up to 1,600 square feet. The narrow profile of this cooler will be a welcomed compliment to your home's exterior appearance. The body of the unit is made of lightweight, UV resistant polypropylene which ensures it is weather resistant and lightweight. Installation is a snap! A touch control panel with a convenient remote means it's simple to operate. The 2 inch cellulose ...
WayCool® portable evaporative coolers use the natural cooling process of evaporating water to reduce temperatures up to 30°F at a fraction of the cost of air conditioning. WayCool blows cooled air in a focused narrow stream at high velocities long distances to provide greater cooling for employees, customers, guests, equipment and livestock both indoors and outdoors! Features: Oscillating outlet for greater coverage up to 4,700 square feet Approximately 75% lower energy consumption and 50% less expensive than the equivalent capacity portable air conditioner Automatic low water ...
Big Ass Fans Cool-Space 350 Evaporative Cooler, 20" Fan Dia., 50 Gallon Cap., 3400 CFM, 3/4 HP, 120V
Quickly cool indoor and outdoor spaces by up to 33°F (18°C). Coverage area of up to 2,300 square feet (213-5/8 square meters). Up to 3,400 CFM of airflow. Ideal for large warehouses, factories, and outdoor patios. 8-inch (20-centimeter) resin-treated cooling media. 20-inch (50-13/16-centimeter) fan diameter. 50-gallon (189-liter) reservoir lasts up to 10 hours without hose connection. Variable speed dial and pump switch. Greenguard Gold-certified media is algae and mold resistant for cleaner, more efficient performance. Easy, Intuitive Controls: Get the precise level of cooling ...
Features: Portacool® replacement 8" caster set for portable evaporative coolers is a genuine authorized replacement part and designed to meet the exact performance requirements of Portacool®-branded portable evaporative coolers Installation skill level - comes preassembled for easy replacement Complete kit - casters and hardware included for quick and easy installation Service Assurance - backed by Portacool's® customer service experts Contains: 2 locking casters, 2 non-locking casters Weight: 27 lb. Width: 12"W x 9"D x 18"H Warranty: 1 Year
Global Industrial® GP80 Portable Gasoline Water Pump 3" Intake/Outlet 7HP Designed for high pressure water pumping only, the GP80 water pump is powered by a United Power –UP170 gasoline Engine. Pump features a 3"intake and discharge connection. 7 horse power, maximum flow of 264GPM. Engine driven pump is non-submersible and comes equip with a low oil sensor light that will automatically shut off the engine when the oil level is below operating standards.. GP80 comes mounted on a rigid frame that prevents damage and provides an easy tie down option for transportation.