Take 15% off your entire order!

Offer applied at checkout

+

Portacool 510 Portable Evaporative Cooler - Rotomold Plastic - 115V

Portacool 510 Portable Evaporative Cooler - Rotomold Plastic - 115V

Item #: WBB2560848

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $379.95

Save $19.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

The Portacool 510 is perfect for smaller settings, yet still delivers an impressive amount of air output. Effectively cooling 300 square feet, the Portacool 510 comes with sturdy rubberized wheels, oscillating louvers, and Kuul Comfort MicroTech™ evaporative media. Simply plug into a standard outlet and roll where needed to provide a cost-effective cooling option.

Product Specifications

  • BRANDPortacool
  • LENGTH INCHES20
  • WIDTH INCHES19
  • HEIGHT INCHES35
  • FAN DIAMETER INCHES10
  • WEIGHT LBS35
  • ASSEMBLYAssembled
  • CONSTRUCTIONRotomold Plastic
  • CFM HIGH757
  • SPEEDS2
  • COOLING SQ. FT.300
  • VOLTAGE120
  • HERTZ (HZ)60
  • AMPS1
  • INTERNAL WATER TANK CAPACITY GALLONS8
  • DECIBELS (DBA)55
  • DRIVE TYPEDirect Drive
  • FAN TYPEOscillating
  • APPROVALS OR CERTIFICATIONSETL, cETL Listed
  • LIMITED WARRANTY YEARS1
  • MANUFACTURERS PART NUMBERPAC5101A1
  • COLOR FINISHGray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Brisa™ Window Evaporative Cooler WH2906, Slim Line

Item #: B473665

(1)

Usually ships in 5 to 8 days

$385.79

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Portacool 510 Portable Evaporative Cooler - Rotomold Plastic - 115V

Portacool 510 Portable Evaporative Cooler - Rotomold Plastic - 115V

Item #: WBB2560848

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Portacool 510 Portable Evaporative Cooler - Rotomold Plastic - 115V
    Portacool 510 Portable Evaporative Cooler - Rotomold Plastic - 115V
    Portacool 510 Portable Evaporative Cooler - Rotomold Plastic - 115V
    Portacool 510 Portable Evaporative Cooler - Rotomold Plastic - 115V
    Portacool 510 Portable Evaporative Cooler - Rotomold Plastic - 115V
    Portacool 510 Portable Evaporative Cooler - Rotomold Plastic - 115V
    Portacool 510 Portable Evaporative Cooler - Rotomold Plastic - 115V
    Portacool 510 Portable Evaporative Cooler - Rotomold Plastic - 115V
    Portacool 510 Portable Evaporative Cooler - Rotomold Plastic - 115V
    Portacool 510 Portable Evaporative Cooler - Rotomold Plastic - 115V
    Portacool 510 Portable Evaporative Cooler - Rotomold Plastic - 115V
    Portacool 510 Portable Evaporative Cooler - Rotomold Plastic - 115V
    Portacool 510 Portable Evaporative Cooler - Rotomold Plastic - 115V
    Portacool 510 Portable Evaporative Cooler - Rotomold Plastic - 115V
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant