Connectors & Adapters
Availability
Brand
Type
Material
Length
Gauge
Height
Color
Price
Material
Galvanized Steel
Gauge
22.00 ga
Diameter
3.00 in
Duct Size
3.00 in
Material
Galvanized Steel
Gauge
22 ga
Diameter
12 in
Duct Size
12 in
Material
Galvanized Steel
Height
10 in
Length
21 in
Material
Galvanized Steel
Height
9 in
Length
13 in
Material
Galvanized Steel
Height
13 in
Length
16 in
Material
Galvanized Steel
Gauge
22 ga
Diameter
6 To 4 in
Duct Size
6 in
Material
304 Stainless Steel
Gauge
22 ga
Diameter
4 in
Duct Size
4 in
Material
304 Stainless Steel
Gauge
22 ga
Diameter
6 in
Duct Size
6 in
Material
Galvanized Steel
Gauge
22 ga
Diameter
6 in
Duct Size
6 in
Material
Galvanized Steel
Gauge
22.00 ga
Diameter
6.00 in
Duct Size
6.00 in
Material
Galvanized Steel
Gauge
20 ga
Diameter
14 in
Duct Size
14 in
Material
Galvanized Steel
Gauge
22 ga
Diameter
10 x 4 in
Duct Size
10 in
Material
Galvanized Steel
Height
25 in
Length
29 in
Material
304 Stainless Steel
Gauge
22 ga
Diameter
4 in
Duct Size
4 in
Material
Galvanized Steel
Gauge
20 ga
Diameter
16 x 8 in
Duct Size
16 in
Material
Galvanized Steel
Gauge
22 ga
Diameter
8 To 6 in
Duct Size
8 in
Material
Galvanized Steel
Gauge
22 ga
Diameter
12 To 10 in
Duct Size
12 in
Material
Galvanized Steel
Gauge
22 ga
Diameter
4 in
Duct Size
4 in
Material
Steel
Diameter
18 in
US Duct Clamp Together Y Branch, 30 ° 14-14-14, 14" Diameter, Galvanized, 18 Gauge
Material
Galvanized Steel
Gauge
18.00 ga
Diameter
14.00 in
Duct Size
14.00 in
Material
Galvanized Steel
Gauge
12.00 ga
Diameter
8.00 in
Duct Size
8.00 in
Material
Steel
Diameter
12 in
Material
Galvanized Steel
Gauge
22.00 ga
Diameter
6.00 in
Duct Size
6.00 in
Material
Galvanized Steel
Gauge
22 ga
Diameter
12 To 8 in
Duct Size
12 in
Material
Galvanized Steel
Gauge
22 ga
Diameter
8 in
Duct Size
8 in
Material
Steel
Diameter
12 in
Material
Galvanized Steel
Gauge
22 ga
Diameter
5 in
Duct Size
5 in
Material
304 Stainless Steel
Gauge
14 ga
Diameter
6 in
Duct Size
6 in
Material
Galvanized Steel
Gauge
20 ga
Diameter
14 To 8 in
Duct Size
14 in
Material
Galvanized Steel
Gauge
14 ga
Diameter
6 in
Duct Size
6 in
Material
Galvanized Steel
Gauge
22 ga
Diameter
5 To 4 in
Duct Size
5 in
Material
304 Stainless Steel
Gauge
14 ga
Diameter
6 in
Duct Size
6 in
Material
Galvanized Steel
Gauge
24 ga
Diameter
6 in
Duct Size
6 in
Material
Galvanized Steel
Gauge
22 ga
Diameter
9 in
Duct Size
9 in
Material
Galvanized Steel
Gauge
20 ga
Diameter
16 To 8 in
Duct Size
16 in
Material
Galvanized Steel
Gauge
22 ga
Diameter
8 in
Duct Size
8 in
Material
304 Stainless Steel
Gauge
22 ga
Diameter
10 To 8 in
Duct Size
10 in
Material
Galvanized Steel
Gauge
22 ga
Diameter
10 in
Duct Size
10 in
Material
Galvanized Steel
Gauge
22 ga
Diameter
8 in
Duct Size
8 in
Material
304 Stainless Steel
Gauge
22 ga
Diameter
6 in
Duct Size
6 in