Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ramfan 16" Smoke Removal Fan With Explosion Proof Motor EFC150X 1-1/2 HP 4459 CFM
See all 18 items in product family

Ramfan 16" Smoke Removal Fan With Explosion Proof Motor EFC150X 1-1/2 HP 4459 CFM

Item #: WBB246516

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,988.00
Product Information
Customer Review
Product Q&A
Accessories
This 16"/ 40cm Intrinsically Safe Turbo Blower is precision balanced, with a cast aluminum turbo impeller. UL and ATEX Certified Motors for safe use in adverse atmospheres. Non-sparking, heat resistant Lexan® polycarbonate housing with 4-corner handles for fast set-up and storage. Built for smoke ejection in hazardous conditions and confined spaces. High velocity flow decreases desmoking time dramatically. Lightweight, compact design stacks easily. Door bar and hanger for suspending in doorways and windows. Horsepower rating based upon maximum speed/load.

Product Specifications

    • BRANDRamfan
    • CFM HIGH4,459
    • COLOR FINISHRed
    • CONSTRUCTIONHeat resistant polycarbonate housing
    • DEPTH INCHES12
    • DESCRIPTIONSmoke Removal Fan w/ Explosion Proof Motor
    • FAN DIAMETER INCHES16
    • HEIGHT INCHES19
    • HERTZ (HZ)60
    • HORSEPOWER1-1/2
    • KILOWATTS1.1
    • MANUFACTURER PART NUMBEREFC150X
    • PACKAGE QUANTITY1
    • VOLTAGE115 / 230
    • WEIGHT LBS55
    • WIDTH INCHES18

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!