Fan Controls
Availability
Voltage
Brand
For Use With
Type
Width
Depth
Height
Color
Price
Related Products
Features The Remote Indoor Temperature Sensor is used to sense temperature remotely Used to sense temperature if the thermostat is installed in a poor temperature sensing location Small remote temperature sensor to match any room decor Easy to install and use Factory calibrated; no field calibration required Works with a maximum 200 foot wire run
The TA155 manual changeover thermostat is designed for use in HVAC systems including two-pipe fan coil applications or other installations requiring manual switching between heating and cooling. Solid state accuracy offers comfort and efficiency while contemporary styling complements room decor. Advanced self-configuring circuitry allows the T155 electronic thermostat to be applied directly to input voltages from 24 to 277 VAC , 50 or 60Hz. T h e r m o s t at outputs are suitable for connection to relays, valves and similar pilot duty loads. The system and fan switches will handle ...
Features: High pressure limit switches Stainless steel diaphragm for use with steam, air, noncombustible gases and fluids non-corrosive to stainless steel L4079W is for Oil Applications Micro SwitchÔ snap-acting switches open automatically on pressure rise; must be manually reset Mount using 1/4" NPT female fitting on diaphragm assembly or surface mount through back of case Switching Action : SPST break on pressure rise
The Round Mercury Free Thermostat W/ Manual Changeover Rwy The Round Mercury Free Thermostat W/ Manual Changeover Rwy has a manual changeover and can heat conventional systems and heat pumps with no auxiliary heat. Features battery assisted power stealing, 24V Heat Only 40-90F, and Relay Switch. Color finish is Premier White.
Fantech Electronic Timer RTS5 - 20/40/60 The RTS5 is compatible with Fantech Flex 100H, VHR70R,VHR100R, VHR150 and VHR150R. The push button activates the system to run in continuous mode for 20, 40 or 60 minutes, it then returns to the predetermined setting. To cancel this operation, simply press the button a fourth time.