+

60" 1 Speed 5 HP 230/460V 3-Phase Open Drip Proof Motor Belt Drive Box Fan PVI6019-X
Item #: WBB2329055
Not Yet Rated
Enter zip code for delivery date estimate
Shipping to 10465 change
- SELECT
- 230 / 460
- 230
230 / 460
- SELECT
- 1
- 3
3
Price: $3,462.00
The 60' PVI Series portable box fan is one of the most dependably built belt drive air circulators on the market. It is an excellent choice for machine shops, gyms, factories, or any location requiring portable air movement. It features heavy-duty intake and exhaust guards, and a rugged, heavy gauge galvanized housing. It employs a rolled inlet powder coated venturi to improve airflow in the box housing. It features a unique automatic belt tensioner that lengthens the life of the belt and motor while eliminating the belt and motor while eliminating the need for constant maintenance. The side ergonomic handles and two fixed and two swivel casters make it easy to maneuver. The belt drive open drip proof 5 HP motor is 230/460-volt three phase.
Product Specifications
- MANUFACTURER'S PART NUMBERPVI6019-X
- MAX AMBIENT TEMPERATURE °F104
- BLADE QUANTITY4
- BLADE TYPESteel
- BRANDTriangle Engineering
- CFM HIGH43,500
- COLOR FINISHSilver
- CONSTRUCTIONGalvanized Steel
- DEPTH INCHES24
- DESCRIPTIONMobile Box Fan
- DRIVE TYPEBelt Drive
- FAN DIAMETER INCHES60
- FAN TYPEIndustrial
- HEIGHT INCHES70
- HERTZ (HZ)60
- HORSEPOWER5
- LIMITED WARRANTY YEARS1
- MOTOR TYPEOpen Drip Proof
- MOUNT TYPEPortable
- PHASE3
- POWER CORD LENGTH FEET6
- POWER CORD TYPESJO Type Plug
- SPEEDS1
- VOLTAGE230 / 460
- WEIGHT LBS422
- WIDTH INCHES68
There are no questions for this product.

CD® 36" Tilt Drum Blower Fan - Portable - Belt Drive - 10500 CFM - 1/3 HP
Item #: 246558
Not Yet Rated
$425.95

3M™ VentureTape, New Technology Fsk Facing Tape, 3 IN x 50 Yards, 1525CW
Item #: B462162
Not Yet Rated
$13.95

Global Industrial Aluminum 24" Industrial Pedestal Fan, Oscillating, 7525 CFM, 1/4 HP
Item #: 585279
Free Shipping
$154.95

Global Industrial 30" Industrial Pedestal Fan, Outdoor Rated, Oscillating, 8400 CFM, 3/10 HP
Item #: 292449
Free Shipping
$279.95
This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.
Popular item in this category
54" 1 Speed 5 HP 230/460V 3-Phase Open Drip Proof Motor Belt Drive Box Fan PVI5419-X
Item #: B2329071
Not Yet Rated
Usually ships in 7 to 10 days
$2,946.00

60" 1 Speed 5 HP 230/460V 3-Phase Open Drip Proof Motor Belt Drive Box Fan PVI6019-X
$3462.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories
- Warranty