Pressure Controls & Switches
Pressure Connector
Brand
For Use With
Length
Voltage
Depth
Width
Type
Height
Color
Price
Related Products
Erie's PopTop motorized hydronic valves provide convenient, reliable and easy installation for a variety of heating and cooling applications. Installation is a snap with easy, one-handed removal or engagement of the actuator to the valve body. Push the button and lift. It's that simple. Made in the USA. Actuator can be easily attached after the valve body has been installed into the system Mounts quickly and easily without the need of linkages or calibration Temperature Range: 32° to 200°F 18" leads for actuators with end switches Voltage - 24 Vac @ 50/60 Hz, 110 Vac @ 50 Hz and ...
Erie 24V Normally Closed, High Close Off Steam Actuator With End Switch AH14A02A Erie's PopTop motorized hydronic valves provide convenient, reliable and easy installation for a variety of heating and cooling applications. Installation is a snap with easy, one-handed removal or engagement of the actuator to the valve body. Push the button and lift. It's that simple. Made in the USA. Actuator can be easily attached after the valve body has been installed into the system Mounts quickly and easily without the need of linkages or calibration Temperature Range: 32° to 250°F 18" leads ...
Erie's PopTop motorized hydronic valves provide convenient, reliable and easy installation for a variety of heating and cooling applications. Installation is a snap with easy, one-handed removal or engagement of the actuator to the valve body. Push the button and lift. It's that simple. Made in the USA. Actuator can be easily attached after the valve body has been installed into the system Mounts quickly and easily without the need of linkages or calibration Temperature Range: 32° to 200°F 18" leads for actuators with end switches Voltage - 24 Vac @ 50/60 Hz, 110 Vac @ 50 Hz and ...
Erie 277V Normally Open Steam Actuator Without End Switch AG24T020 Erie's PopTop motorized hydronic valves provide convenient, reliable and easy installation for a variety of heating and cooling applications. Installation is a snap with easy, one-handed removal or engagement of the actuator to the valve body. Push the button and lift. It's that simple. Made in the USA. Actuator can be easily attached after the valve body has been installed into the system Mounts quickly and easily without the need of linkages or calibration Temperature Range: 32° to 250°F 18" leads for actuators ...
Erie 120V Normally Closed Steam Actuator Without End Switch AG14B020 Erie's PopTop motorized hydronic valves provide convenient, reliable and easy installation for a variety of heating and cooling applications. Installation is a snap with easy, one-handed removal or engagement of the actuator to the valve body. Push the button and lift. It's that simple. Made in the USA. Actuator can be easily attached after the valve body has been installed into the system Mounts quickly and easily without the need of linkages or calibration Temperature Range: 32° to 250°F 18" leads for ...