Take 15% off your entire order!

Offer applied at checkout

Jetaire® 24 Inch High Velocity Fan, Oscillating, 115 V, 1PH, 5900 CFM, 1 HP, Gray HV2415OC-V

Jetaire® 24 Inch High Velocity Fan, Oscillating, 115 V, 1PH, 5900 CFM, 1 HP, Gray HV2415OC-V

Item #: WB245474

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 115
  • 230

115

Price: $1,908.99

$318.17 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,908.99 or save 5% on purchase.

Quantity

Jetaire® 24 Inch High Velocity Fan, Oscillating, 115 V, 1PH, 5900 CFM, 1 HP, Gray HV2415OC-V

This 24" JetAire high velocity fan moves a large concentration of air 125' or more with 90° oscillation and a tilt head for precise, directional air movement. It is manufactured with a durable polypropylene industrial gray barrel and equipped with 115-volt single phase totally enclosed direct drive 1 HP motor. Mounting options include pedestal base, vertical mounting bracket for ceiling attachments (safety cable included), horizontal mounting bracket for column mounts, and 6' and 10' poles for permanent concrete placement. Cool misting kit available.

Product Specifications

  • BRANDTriangle Engineering
  • CFM HIGH5,900
  • WIDTH INCHES34
  • HEIGHT INCHES47
  • DEPTH INCHES23
  • FAN DIAMETER INCHES24
  • WEIGHT LBS188
  • MANUFACTURER'S PART NUMBERHV2415OC-V
  • COLOR FINISHIndustrial Gray
  • CONSTRUCTIONSteel / Polypropylene
  • HORSEPOWER1
  • FAN TYPEIndustrial, Agricultural
  • RPM HIGH 1,140
  • PHASE1
  • AMPS10.6
  • HERTZ (HZ)60
  • VOLTAGE115
  • SPEEDS1
  • MOTOR TYPETotally Enclosed
  • DRIVE TYPEDirect Drive
  • OSCILLATING/NON-OSCILLATINGOscillating
  • LIMITED WARRANTY YEARS1
  • APPLICATIONWarehouses, Commercial Buildings, Golf Courses
  • MOUNT TYPEPedestal , Pole, Wall
  • POWER CORD TYPESJO Type Plug
  • POWER CORD LENGTH FEET8
  • MAX AMBIENT TEMPERATURE °F104
  • BLADE TYPEAluminum
  • BLADE QUANTITY3
  • DISTANCE AIR THROW FEET125
  • MODEL245474
  • Base Model Number245474
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Jetaire® 24 Inch High Velocity Fan, Oscillating, 115 V, 1PH, 5900 CFM, 1 HP, Gray HV2415OC-V

Jetaire® 24 Inch High Velocity Fan, Oscillating, 115 V, 1PH, 5900 CFM, 1 HP, Gray HV2415OC-V

Item #: WB245474

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant