Take 15% off your entire order!

Offer applied at checkout

+

Jetaire® 30 Inch High Velocity Fan, Non-Oscillating, 230 V, 3PH, 10600 CFM, 1 HP, Gray HV3015-Y

Jetaire® 30 Inch High Velocity Fan, Non-Oscillating, 230 V, 3PH, 10600 CFM, 1 HP, Gray HV3015-Y

Item #: WB245481

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 230
  • 460

230

  • SELECT
  • Industrial Gray
  • Hunter Green

Industrial Gray

Frequently Purchased Together

  • Jetaire® Pedestal Base With 42" Pole for HV Series Fans PB 2430

    $283.79

  • Jetaire® 6 Foot Pole for HV Series Fans POLE2430 6'

    $274.95

  • Jetaire® 10 Foot Pole for HV Series Fans POLE2430 10'

    $499.95

Price: $1,248.99

$208.16 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,248.99 or save 5% on purchase.

Quantity

Customers Also Viewed

Jetaire® 30 Inch High Velocity Fan, Non-Oscillating, 230 V, 3PH, 10600 CFM, 1 HP, Gray HV3015-Y

This 30" JetAire high velocity fan moves a large concentration of air 150' or more with a tilt head for precise, directional air movement. It is manufactured with a durable polypropylene industrial gray barrel and equipped with 230-volt three phase totally enclosed direct drive 1 HP motor. Mounting options include pedestal base, vertical mounting bracket for ceiling attachments (safety cable included), horizontal mounting bracket for column mounts, and 6' and 10' poles for permanent concrete placement. Cool misting kit available.

Product Specifications

  • BRANDTriangle Engineering
  • CFM HIGH10,600
  • WIDTH INCHES40
  • HEIGHT INCHES52
  • DEPTH INCHES23
  • FAN DIAMETER INCHES30
  • WEIGHT LBS222
  • MANUFACTURER'S PART NUMBERHV3015-Y
  • COLOR FINISHIndustrial Gray
  • CONSTRUCTIONSteel / Polypropylene
  • HORSEPOWER1
  • FAN TYPEIndustrial, Agricultural
  • RPM HIGH 1,140
  • PHASE3
  • AMPS3.6
  • HERTZ (HZ)60
  • VOLTAGE230
  • SPEEDS1
  • MOTOR TYPETotally Enclosed
  • DRIVE TYPEDirect Drive
  • OSCILLATING/NON-OSCILLATINGNon-Oscillating
  • LIMITED WARRANTY YEARS1
  • APPLICATIONWarehouses, Commercial Buildings, Golf Courses
  • MOUNT TYPEPedestal , Pole, Wall
  • POWER CORD TYPESJO Type Plug
  • POWER CORD LENGTH FEET6
  • MAX AMBIENT TEMPERATURE °F104
  • BLADE TYPEAluminum
  • BLADE QUANTITY3
  • DISTANCE AIR THROW FEET150
  • MODEL245481
  • Base Model Number245481
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Warranty

This product has a 36-month manufacturer's limited warranty for parts and a 36-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Popular item in this category

Jetaire® 30 Inch High Velocity Fan, Non-Oscillating, 230 V, 1PH, 10600 CFM, 1 HP, Gray HV3015-W

Item #: B2329053

Not Yet Rated

Usually ships in 12 to 15 days

$1,228.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Jetaire® 30 Inch High Velocity Fan, Non-Oscillating, 230 V, 3PH, 10600 CFM, 1 HP, Gray HV3015-Y

Jetaire® 30 Inch High Velocity Fan, Non-Oscillating, 230 V, 3PH, 10600 CFM, 1 HP, Gray HV3015-Y

Item #: WB245481

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Jetaire® 30 Inch High Velocity Fan, Non-Oscillating, 230 V, 3PH, 10600 CFM, 1 HP, Gray HV3015-Y
    Jetaire® 30 Inch High Velocity Fan, Non-Oscillating, 230 V, 3PH, 10600 CFM, 1 HP, Gray HV3015-Y
    Jetaire® 30 Inch High Velocity Fan, Non-Oscillating, 230 V, 3PH, 10600 CFM, 1 HP, Gray HV3015-Y
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant