Take 15% off your entire order!

Offer applied at checkout

Jetaire® 30 Inch High Velocity Fan, Non-Oscillating, 460 V, 3PH, 10600 CFM, 1 HP, Green

Jetaire® 30 Inch High Velocity Fan, Non-Oscillating, 460 V, 3PH, 10600 CFM, 1 HP, Green

Item #: WBB2329054

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 230
  • 460

460

  • SELECT
  • Industrial Gray
  • Hunter Green

Hunter Green

Price: $1,200.00

$200.00/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Jetaire® 30 Inch High Velocity Fan, Non-Oscillating, 460 V, 3PH, 10600 CFM, 1 HP, Green

This 30' JetAire high velocity fan moves a large concentration of air 150' or more with a tilt head for precise, directional air movement. It is manufactured with a durable polypropylene hunter green barrel and equipped with 460-volt three phase totally enclosed direct drive 1 HP motor. Mounting options include pedestal base, vertical mounting bracket for ceiling attachments (safety cable included), horizontal mounting bracket for column mounts, and 6' and 10' poles for permanent concrete placement. Cool misting kit available.

Product Specifications

  • BRANDTriangle Engineering
  • CFM HIGH10,600
  • WIDTH INCHES40
  • HEIGHT INCHES52
  • DEPTH INCHES23
  • FAN DIAMETER INCHES30
  • WEIGHT LBS222
  • MANUFACTURER'S PART NUMBERHV3015-Z-GRN
  • COLOR FINISHHunter Green
  • CONSTRUCTIONSteel / Polypropylene
  • HORSEPOWER1
  • FAN TYPEIndustrial, Agricultural
  • RPM HIGH 1,140
  • PHASE3
  • AMPS1.8
  • HERTZ (HZ)60
  • VOLTAGE460
  • SPEEDS1
  • MOTOR TYPETotally Enclosed
  • DRIVE TYPEDirect Drive
  • OSCILLATING/NON-OSCILLATINGNon-Oscillating
  • LIMITED WARRANTY YEARS1
  • APPLICATIONWarehouses, Commercial Buildings, Golf Courses
  • MOUNT TYPEPedestal , Pole, Wall
  • POWER CORD TYPESJO Type Plug
  • POWER CORD LENGTH FEET6
  • MAX AMBIENT TEMPERATURE °F104
  • BLADE TYPEAluminum
  • BLADE QUANTITY3
  • DISTANCE AIR THROW FEET150
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Popular item in this category

Jetaire® 30 Inch High Velocity Fan, Non-Oscillating, 230 V, 3PH, 7900 CFM, 1/2 HP, Green

Item #: B2328997

Not Yet Rated

Usually ships in 12 to 15 days

$1,159.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Jetaire® 30 Inch High Velocity Fan, Non-Oscillating, 460 V, 3PH, 10600 CFM, 1 HP, Green

Jetaire® 30 Inch High Velocity Fan, Non-Oscillating, 460 V, 3PH, 10600 CFM, 1 HP, Green

Item #: WBB2329054

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant