Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Americraft 36" Steel Propeller Fan With Medium Stand 36DSL-2M-3-TEFC 2 HP 16100 CFM
See all 264 items in product family

Americraft 36" Steel Propeller Fan With Medium Stand 36DSL-2M-3-TEFC 2 HP 16100 CFM

Item #: WBB183700

Sold By: globalindustrial.com

Usually ships in 25 to 28 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,750.00

Frequently Purchased Together

Product Information
Warranty
Customer Review
Product Q&A
Accessories
36" Steel Propeller Fan w/ Medium Stand - 3 Phase 2 HP

Made with all welded steel housing and heavy duty steel fan blades for long lasting durability. Provides efficient cooling for industrial environments. Blades enclosed in 1/8" thick front and rear circular wire mesh guards. Totally enclosed fan cooled motor. Non-tipping heavy base and medium stand made with angle iron frame provides added strength. Non-tipping heavy base for stability. Allows tilting for vertical airflow adjustment. Single phase design. Horsepower rating based upon maximum speed/load. Meets OSHA specifications; CSA Certified. Diameter is 36". Voltage is 230/460. Phase is 3. Blade quantity is 6.

Product Specifications

    • BRANDAmericraft
    • ASSEMBLYAssembled
    • CFM HIGH16,100
    • WIDTH INCHES41-1/2
    • HEIGHT INCHES46
    • DEPTH INCHES32
    • FAN DIAMETER INCHES36
    • MANUFACTURER'S PART NUMBER36DSL-2M-3-TEFC
    • COLOR FINISHGray
    • CONSTRUCTIONSteel
    • HORSEPOWER2
    • FAN TYPEIndustrial
    • RPM HIGH 1,140
    • PHASE3
    • VOLTAGE230 / 460
    • MOTOR TYPETotally Enclosed
    • DRIVE TYPEDirect
    • DECIBELS (DBA)82
    • OSCILLATING/NON-OSCILLATINGNon-Oscillating
    • APPROVAL / CERTIFICATIONCSA Certified, OSHA Compliant
    • DESCRIPTIONMedium Stand
    • MOUNT TYPEFree-standing
    • BLADE TYPESteel
    • BLADE QUANTITY6
    • MODELB183700

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

General item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result