Take 15% off your entire order!

Offer applied at checkout

Airmaster Fan 39181 36 Inch Heavy-Duty Mobile Filtered Fan - Belt Drive - 1/2 HP - 4463 CFM

Airmaster Fan 39181 36 Inch Heavy-Duty Mobile Filtered Fan - Belt Drive - 1/2 HP - 4463 CFM

Item #: WBB2348775

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,008.00

$168.00 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,008.00 or save 5% on purchase.

Quantity

Heavy-Duty Mobile Filtered Fans: Removes Dust Particles from Circulated Air

Features
  • Heavy duty epoxy coated steel
  • Galvanized steel propeller
  • 2 speed, Non-overloading PSC, ODP motor
  • Sealed ball bearings
  • Two swivel, two fixed casters for easy mobility
  • Easy to replace filters available


Product Specifications

  • BRANDAirmaster Fan
  • CFM HIGH4,463
  • CFM LOW4,463
  • FAN DIAMETER INCHES36
  • WEIGHT LBS160
  • MANUFACTURER'S PART NUMBER39181
  • COLOR FINISHGray
  • CONSTRUCTIONEpoxy Coated Steel
  • HORSEPOWER1/2
  • FAN TYPEIndustrial
  • RPM HIGH 530
  • PHASE1
  • AMPS5.28
  • HERTZ (HZ)60
  • VOLTAGE115
  • SPEEDS2
  • MOTOR TYPEOpen Drip Proof
  • DRIVE TYPEBelt Drive
  • DECIBELS (DBA)---
  • OSCILLATING/NON-OSCILLATINGNon-Oscillating
  • LIMITED WARRANTY YEARS1
  • APPROVALS OR CERTIFICATIONSUL, cUL Listed
  • APPLICATIONSpot & People Cooling
  • FEATURESRemoved Dust Particles From Air
  • MOUNT TYPEPortable
  • POWER CORD TYPESJT Type Plug
  • POWER CORD LENGTH FEET10
  • MAX AMBIENT TEMPERATURE °F104
  • BLADE TYPEGalvanized Steel
  • BLADE QUANTITY4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Popular item in this category

Airmaster Fan 39171 30 Inch Heavy-Duty Mobile Filtered Fan - Belt Drive - 1/2 HP - 3606 CFM

Item #: B2348776

Not Yet Rated

Usually ships in 10 to 13 days

$871.00

Close

1 Product(s) Added to Cart

items ()
Checkout

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Airmaster Fan 39181 36 Inch Heavy-Duty Mobile Filtered Fan - Belt Drive - 1/2 HP - 4463 CFM

Airmaster Fan 39181 36 Inch Heavy-Duty Mobile Filtered Fan - Belt Drive - 1/2 HP - 4463 CFM

Item #: WBB2348775

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant