Take 15% off your entire order!

Offer applied at checkout

+

48" 1 Speed 1 HP 115V 1-Phase Open Drip Proof Motor Belt Drive Heatbuster Portable Fan TPC4815

48" 1 Speed 1 HP 115V 1-Phase Open Drip Proof Motor Belt Drive Heatbuster Portable Fan TPC4815

Item #: WBB2329027

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,170.00

$195.00/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

48" 1 Speed 1 HP 115V 1-Phase Open Drip Proof Motor Belt Drive Heatbuster Portable Fan TPC4815

The top of the line 48' Heatbuster is one of the most rugged and dependably built belt drive fans on the market. This belt drive air mover features a unique automatic belt tensioner that lengthens the life of the belt and motor while eliminating the belt and motor while eliminating the need for constant maintenance.The full-width comfortable grip handle makes it easy to move. The wide body barrel and deep pitched, four-blade design allows for maximum airflow. The belt drive totally enclosed 115volt 60-hertz single phase 1 HP motor is quiet and efficient.

Product Specifications

  • BRANDTriangle Engineering
  • CFM HIGH19,460
  • WIDTH INCHES50
  • HEIGHT INCHES51
  • DEPTH INCHES28
  • FAN DIAMETER INCHES48
  • WEIGHT LBS215
  • MANUFACTURER'S PART NUMBERTPC4815
  • COLOR FINISHAntique Bronze
  • CONSTRUCTIONSteel
  • HORSEPOWER1
  • FAN TYPEIndustrial
  • RPM HIGH 475
  • PHASE1
  • AMPS11
  • HERTZ (HZ)60
  • VOLTAGE115
  • SPEEDS1
  • MOTOR TYPEOpen Drip Proof
  • DRIVE TYPEBelt Drive
  • LIMITED WARRANTY YEARS1
  • APPROVALS OR CERTIFICATIONSUL and CUL
  • DESCRIPTIONHeatbuster Portable Fan
  • MOUNT TYPEPortable
  • POWER CORD TYPESJO Type Plug
  • POWER CORD LENGTH FEET10
  • MAX AMBIENT TEMPERATURE °F104
  • BLADE TYPESteel
  • BLADE QUANTITY4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Popular item in this category

42" 1 Speed 3/4 HP 115V 1-Phase Open Drip Proof Motor Belt Drive Heatbuster Portable Fan TPC4214

Item #: B2329042

Not Yet Rated

Usually ships in 2 to 5 days

$855.00

Close

1 Product(s) Added to Cart

items ()
Checkout

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
48" 1 Speed 1 HP 115V 1-Phase Open Drip Proof Motor Belt Drive Heatbuster Portable Fan TPC4815

48" 1 Speed 1 HP 115V 1-Phase Open Drip Proof Motor Belt Drive Heatbuster Portable Fan TPC4815

Item #: WBB2329027

The item above has been added to your shopping list:

List name

Save Item to

Select List

    48" 1 Speed 1 HP 115V 1-Phase Open Drip Proof Motor Belt Drive Heatbuster Portable Fan TPC4815
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant