Take 15% off your entire order!

Offer applied at checkout

+

Jetaire® 54 Inch High Velocity Fan, Non-Oscillating, 230 V, 1PH, 27900 CFM, 3 HP HV5418-W

Jetaire® 54 Inch High Velocity Fan, Non-Oscillating, 230 V, 1PH, 27900 CFM, 3 HP HV5418-W

Item #: WB245486

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Jetaire® Pedestal Base With 42" Pole for HV Series Fans PB 2430

    $283.79

  • Jetaire® 6 Foot Pole for HV Series Fans POLE2430 6'

    $274.95

  • Jetaire® 10 Foot Pole for HV Series Fans POLE2430 10'

    $499.95

Price: $7,622.00

$1,270.33 / month suggested monthly payments with 6 mo. special financing on the purchase of $7,622.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Jetaire® 54 Inch High Velocity Fan, Non-Oscillating, 230 V, 1PH, 27900 CFM, 3 HP HV5418-W

This 54" JetAire high velocity fan moves a large concentration of air 175' or more with a tilt head for precise, directional air movement. It is manufactured with a bronze polyester powder coated steel barrel and equipped with 230-volt single phase totally enclosed belt drive 3 HP motor. Mounting options include pedestal base, vertical mounting bracket for ceiling attachments (safety cable included), horizontal mounting bracket for column mounts, and 6' and 10' poles for permanent concrete placement. Cool misting kit available.

Product Specifications

  • BRANDTriangle Engineering
  • ASSEMBLYUnassembled
  • CFM HIGH27,900
  • WIDTH INCHES64-3/4
  • HEIGHT INCHES98-1/2
  • DEPTH INCHES38
  • FAN DIAMETER INCHES54
  • BASE DIAMETER INCHES29
  • WEIGHT LBS513
  • MANUFACTURER'S PART NUMBERHV5418-W
  • COLOR FINISHBronze
  • CONSTRUCTIONSteel
  • HORSEPOWER3
  • FAN TYPEIndustrial, Agricultural
  • RPM HIGH 410
  • WATTS1,978
  • PHASE1
  • AMPS14
  • HERTZ (HZ)60
  • VOLTAGE230
  • SPEEDS1
  • MOTOR TYPETotally Enclosed
  • DRIVE TYPEBelt Drive
  • DECIBELS (DBA)--
  • OSCILLATING/NON-OSCILLATINGNon-Oscillating
  • LIMITED WARRANTY YEARS1
  • APPROVALS OR CERTIFICATIONSOSHA Compliant
  • APPLICATIONWarehouses, Commercial Buildings, Golf Courses
  • MOUNT TYPEPedestal , Pole, Wall
  • POWER CORD TYPESJO Type Plug
  • POWER CORD LENGTH FEET8
  • MAX AMBIENT TEMPERATURE °F104
  • BLADE TYPEAluminum
  • BLADE QUANTITY5
  • DISTANCE AIR THROW FEET175
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Warranty

This product has a 36-month manufacturer's limited warranty for parts and a 36-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Popular item in this category

Jetaire® 54 Inch High Velocity Fan, Oscillating, 230 V, 1PH, 27900 CFM, 3 HP HV5418OC-W

Item #: 245490

Not Yet Rated

Usually ships in 7 to 10 days

$8,384.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Jetaire® 54 Inch High Velocity Fan, Non-Oscillating, 230 V, 1PH, 27900 CFM, 3 HP HV5418-W

Jetaire® 54 Inch High Velocity Fan, Non-Oscillating, 230 V, 1PH, 27900 CFM, 3 HP HV5418-W

Item #: WB245486

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Jetaire® 54 Inch High Velocity Fan, Non-Oscillating, 230 V, 1PH, 27900 CFM, 3 HP HV5418-W
    Jetaire® 54 Inch High Velocity Fan, Non-Oscillating, 230 V, 1PH, 27900 CFM, 3 HP HV5418-W
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant