Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jetaire® 54 Inch High Velocity Fan, Oscillating, 230 V, 3PH, 27900 CFM, 3 HP HV5418OC-Y

Rollover image to zoom in

Click image to enlarge

See all 27 items in product family

Jetaire® 54 Inch High Velocity Fan, Oscillating, 230 V, 3PH, 27900 CFM, 3 HP HV5418OC-Y

Item #: WB245491

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 7,899.00
Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Jetaire® 54 Inch High Velocity Fan, Oscillating, 230 V, 3PH, 27900 CFM, 3 HP HV5418OC-Y

This 54” JetAire high velocity fan moves a large concentration of air 175’ or more with 90° oscillation and a tilt head for precise, directional air movement. It is manufactured with a bronze polyester powder coat steel barrel and equipped with 230-volt three phase totally enclosed belt drive 3 HP motor. Mounting options include pedestal base, vertical mounting bracket for ceiling attachments (safety cable included), horizontal mounting bracket for column mounts, and 6’ and 10’ poles for permanent concrete placement. Cool misting kit available.

Documents are in PDF format

Product Specifications

    • BRANDTriangle Engineering
    • ASSEMBLYUnassembled
    • CFM HIGH27,900
    • WIDTH INCHES64-3/4
    • HEIGHT INCHES98-1/2
    • DEPTH INCHES38
    • FAN DIAMETER INCHES54
    • BASE DIAMETER INCHES29
    • WEIGHT LBS513
    • MANUFACTURER'S PART NUMBERHV5418OC-Y
    • COLOR FINISHBronze
    • CONSTRUCTIONSteel
    • HORSEPOWER3
    • FAN TYPEIndustrial, Agricultural
    • RPM HIGH 410
    • WATTS3,036
    • PHASE3
    • AMPS8.6
    • HERTZ (HZ)60
    • VOLTAGE230
    • SPEEDS1
    • MOTOR TYPETotally Enclosed
    • DRIVE TYPEBelt Drive
    • DECIBELS (DBA)--
    • OSCILLATING/NON-OSCILLATINGOscillating
    • LIMITED WARRANTY YEARS1
    • APPROVALS OR CERTIFICATIONSOSHA Compliant
    • APPLICATIONWarehouses, Commercial Buildings, Golf Courses
    • MOUNT TYPEPedestal , Pole, Wall
    • POWER CORD TYPESJO Type Plug
    • POWER CORD LENGTH FEET6
    • MAX AMBIENT TEMPERATURE °F104
    • BLADE TYPEAluminum
    • BLADE QUANTITY5
    • DISTANCE AIR THROW FEET175

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
Upgrade this item for just $100.00 more +
Item #: WB245492
globalindustrial.com
Usually ships in 7 to 10 days
(0)
$7,999.00