Take 15% off your entire order!

Offer applied at checkout

Jetaire® 6 Foot Pole for HV Series Fans POLE2430 6'

Jetaire® 6 Foot Pole for HV Series Fans POLE2430 6'

Item #: WBB2329078

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $274.95

Save $13.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Jetaire® 6 Foot Pole for HV Series Fans POLE2430 6'

The 6' steel pole has a diameter of 3.5' designed form permanent placement in concrete. All JetAire mounting equipment is fabricated out of steel and finished with a bronze polyester powder coat.

Product Specifications

  • BRANDTriangle Engineering
  • WIDTH INCHES3-1/2
  • HEIGHT INCHES3-1/2
  • DEPTH INCHES72
  • WEIGHT LBS46
  • MANUFACTURER'S PART NUMBERPOLE2430 6'
  • CONSTRUCTIONSteel
  • MOUNT TYPEPole Mount
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Jetaire® Vertical Mounting Bracket with Oscillation for HV Series Fans VMB 2430-OSC

Item #: B2329079

Not Yet Rated

Usually ships in 12 to 15 days

$223.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Jetaire® 6 Foot Pole for HV Series Fans POLE2430 6'

Jetaire® 6 Foot Pole for HV Series Fans POLE2430 6'

Item #: WBB2329078

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant