Take 15% off your entire order!

Offer applied at checkout

Airmaster Fan 70005 36 Inch EMC Series Mancooler Barrel Fan - 1/2 HP - 7800 CFM

Airmaster Fan 70005 36 Inch EMC Series Mancooler Barrel Fan - 1/2 HP - 7800 CFM

Item #: WBB2348780

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $452.95

Save $22.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Airmaster Fan 70005 36 Inch EMC Series Mancooler Barrel Fan - 1/2 HP - 7800 CFM

Key Features
  • 2 year warranty
  • Guards and Barrel epoxy coated
  • 1 Phase, 2 Speed, 1/2 HP Motor, ODP
  • 36' diameter three bladed aluminum propeller
  • 2 speed rocker switch
  • Steel wheels with rubber tires
  • Handle with cord wrap
  • 10' cord with three prong plug


Product Specifications

  • BRANDAirmaster Fan
  • CFM HIGH7,800
  • CFM LOW5,300
  • FAN DIAMETER INCHES36
  • WEIGHT LBS116
  • MANUFACTURER'S PART NUMBER70005
  • COLOR FINISHGray
  • CONSTRUCTIONEpoxy Coated Steel
  • HORSEPOWER1/2
  • FAN TYPEIndustrial
  • RPM HIGH 660
  • PHASE1
  • AMPS5
  • HERTZ (HZ)60
  • VOLTAGE115
  • SPEEDS2
  • MOTOR TYPEOpen Drip Proof
  • DRIVE TYPEBelt Drive
  • DECIBELS (DBA)---
  • OSCILLATING/NON-OSCILLATINGNon-Oscillating
  • LIMITED WARRANTY YEARS2
  • APPROVALS OR CERTIFICATIONSUL, cUL Listed
  • APPLICATIONSpot & People Cooling
  • FEATURESRocker Switch
  • MOUNT TYPEPortable
  • POWER CORD TYPESJT Type Plug
  • POWER CORD LENGTH FEET10
  • MAX AMBIENT TEMPERATURE °F104
  • BLADE TYPEAluminum
  • BLADE QUANTITY3
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Warranty

This product has a 24-month manufacturer's limited warranty for parts and a 24-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Popular item in this category

Airmaster Fan 60007 42 Inch EMC Series Mancooler Barrel Fan - 1/2 HP - 14000 CFM

Item #: B2348778

Not Yet Rated

Usually ships in 5 to 8 days

$546.00

Close

1 Product(s) Added to Cart

items ()
Checkout

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Airmaster Fan 70005 36 Inch EMC Series Mancooler Barrel Fan - 1/2 HP - 7800 CFM

Airmaster Fan 70005 36 Inch EMC Series Mancooler Barrel Fan - 1/2 HP - 7800 CFM

Item #: WBB2348780

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant