Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Comfort Zone® CZMC42 Industrial Drum Fan 42" 2 Speeds; High Velocity

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Comfort Zone® CZMC42 Industrial Drum Fan 42" 2 Speeds; High Velocity

Item #: WBB1574522

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 307.95
Product Information
Customer Review
Product Q&A
COMFORT ZONE® BLOWER FANS
High Velocity 42" Industrial Drum Fan

High velocity industrial drum fans feature 2 speeds for air conditioning to be used at economical, lower settings. All metal construction includes individually balanced aluminum blades for efficient cooling. Handle and wheels provide easy movement. ETL, cUL Listed. Includes 1 Year Limited Product Replacement Warranty.

Features:

  • 2 Speeds
  • High Velocity
  • All Metal Construction
  • Individually Balanced Aluminum Blades
  • Easy Movement with Handle and Wheels
  • Grounded Cordset Meets OSHA Requirements

Product Specifications

    • BRANDComfort Zone®
    • CFM HIGH6,900
    • WIDTH INCHES16-1/4
    • HEIGHT INCHES46-1/4
    • LENGTH INCHES45-1/4
    • FAN DIAMETER INCHES42
    • WEIGHT LBS77.16
    • MANUFACTURER'S PART NUMBERCZMC42
    • COLOR FINISHBlack
    • CONSTRUCTIONMetal/Aluminum
    • HORSEPOWER.65
    • FAN TYPEIndustrial
    • WATTS483
    • PHASE1
    • AMPS4.69
    • SPEEDS2
    • OSCILLATING/NON-OSCILLATINGNon-Oscillating
    • LIMITED WARRANTY YEARS1 Year Product Replacement
    • APPROVAL / CERTIFICATIONETL, cUL Listed
    • TYPERound/Self Standing
    • MOUNT TYPEFree-standing
    • POWER CORD LENGTH FEET5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!