+

Hunter Fan 52" Builder Deluxe Ceiling Fan with Light 53091 - New Bronze
Item #: WBB2255965
Not Yet Rated
Enter zip code for delivery date estimate
Shipping to 10465 change
- SELECT
- White / Beech
- Brazilian Cherry / Stained Oak
- Stained Oak / Brazilian Cherry
Brazilian Cherry / Stained Oak
Customers Also Viewed
The Builder Deluxe is a mainstay in the Hunter product line. The casual, traditional style will compliment your room without overpowering it. With a 52-inch blade span, a variety of finish options, and the ability to install with or without the light kit, the Builder Deluxe is perfect for standard or large rooms, and it's flexible enough to fit almost any space you choose.
Features:
- WhisperWind® motor delivers ultra-powerful air movement with whisper-quiet performance so you get the cooling power you want without the noise you don't.
- Reversible motor allows you to change the direction of your fan from downdraft mode during the summer to updraft mode during the winter.
- 13 degree blade pitch optimized to ensure ideal air movement and peak performance.
- Included pull chain allows for quick and easy on/off and speed adjustments.
- Includes bowl light kit with Toffee glass.
- Two 60W Candelabra Incandescent bulbs included.
Product Specifications
- BRANDHunter Fan Co.
- CFM HIGH3,525
- HEIGHT INCHES12-1/4
- FAN DIAMETER INCHES52
- WEIGHT LBS18.5
- DOWNROD LENGTH INCHES3
- MANUFACTURER'S PART NUMBER53091
- COLOR FINISHBronze
- BLADE FINISHBrazilian Cherry / Stained Oak
- PHASE1
- AMPS0.337
- HERTZ (HZ)60
- VOLTAGE120
- SPEEDS3
- LIMITED WARRANTY YEARSLimited Lifetime on the motor
- SERIESBuilder Deluxe
- TYPEIndoor
- INCLUDESMotor, 5 Blades, 2 Downrod, Bowl Light Kit, 2 Bulbs
- MOUNT TYPECeiling
- BLADE QUANTITY5
- WET/DAMP/DRY RATINGDry
- BLADE PITCH13
- STYLETraditional
There are no questions for this product.
This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.
Hunter Fan 52" Builder Deluxe Ceiling Fan with Light 53090 - Brushed Nickel
Item #: B2255869
Not Yet Rated
Usually ships in 2 to 5 days
$129.99
compare items
Hunter Fan 52" Builder Deluxe Ceiling Fan with Light 53091 - New Bronze
$129.99
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Warranty