Take 15% off your entire order!

Offer applied at checkout

+

Hunter Fan 52" Cranbrook Ceiling Fan with Light and Handheld Remote 59257 - Gloss Black

Hunter Fan 52" Cranbrook Ceiling Fan with Light and Handheld Remote 59257 - Gloss Black

Item #: WBB2255945

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Cranbrook Low Profile
  • Cranbrook

Cranbrook

Price: $279.99

Save $14.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Hunter Fan 52" Cranbrook Ceiling Fan with Light and Handheld Remote 59257 - Gloss Black

The Cranbrook has a one-of-a-kind look that is both vintage and current. With a design influenced by mid-century furniture, this fan is a centerpiece just looking for a home. The open hood and tapered blades surround an exposed bulb for a look that is totally original and totally Hunter. A perfect fit for large contemporary spaces or any room you choose.

Features:
  • WhisperWind® motor delivers ultra-powerful air movement with whisper-quiet performance so you get the cooling power you want without the noise you don't.
  • Reversible motor allows you to change the direction of your fan from downdraft mode during the summer to updraft mode during the winter.
  • 13 degree blade pitch optimized to ensure ideal air movement and peak performance.
  • Includes Fan/Light Universal Handheld Remote Control (White).
  • One 5W dimmable LED bulb included.
  • Includes dimmable bulbs to give you complete control of the light output.


Product Specifications

  • BRANDHunter Fan Co.
  • CFM HIGH3,664
  • HEIGHT INCHES14-11/16
  • FAN DIAMETER INCHES52
  • WEIGHT LBS25.75
  • DOWNROD LENGTH INCHES3
  • MANUFACTURER'S PART NUMBER59257
  • COLOR FINISHBlack
  • BLADE FINISHBlonde Oak / Mid Century Walnut
  • PHASE1
  • AMPS0.408
  • HERTZ (HZ)60
  • VOLTAGE120
  • SPEEDS3
  • LIMITED WARRANTY YEARSLimited Lifetime on the motor
  • SERIESCranbrook
  • TYPEIndoor
  • INCLUDESMotor, 4 Blades, Handheld Remote, 2 Downrod, Integrated Light Kit, 1 Bulbs
  • MOUNT TYPECeiling
  • BLADE QUANTITY4
  • WET/DAMP/DRY RATINGDry
  • BLADE PITCH13
  • STYLEContemporary
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Close

1 Product(s) Added to Cart

items ()
Checkout

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hunter Fan 52" Cranbrook Ceiling Fan with Light and Handheld Remote 59257 - Gloss Black

Hunter Fan 52" Cranbrook Ceiling Fan with Light and Handheld Remote 59257 - Gloss Black

Item #: WBB2255945

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Hunter Fan 52" Cranbrook Ceiling Fan with Light and Handheld Remote 59257 - Gloss Black
    Hunter Fan 52" Cranbrook Ceiling Fan with Light and Handheld Remote 59257 - Gloss Black
    Hunter Fan 52" Cranbrook Ceiling Fan with Light and Handheld Remote 59257 - Gloss Black
    Hunter Fan 52" Cranbrook Ceiling Fan with Light and Handheld Remote 59257 - Gloss Black
    Hunter Fan 52" Cranbrook Ceiling Fan with Light and Handheld Remote 59257 - Gloss Black
    Hunter Fan 52" Cranbrook Ceiling Fan with Light and Handheld Remote 59257 - Gloss Black
    Hunter Fan 52" Cranbrook Ceiling Fan with Light and Handheld Remote 59257 - Gloss Black
    Hunter Fan 52" Cranbrook Ceiling Fan with Light and Handheld Remote 59257 - Gloss Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant