Take 15% off your entire order!

Offer applied at checkout

+

Hunter Fan 52" Dempsey Low Profile Ceiling Fan with Handheld Remote 59449 - Noble Bronze

Hunter Fan 52" Dempsey Low Profile Ceiling Fan with Handheld Remote 59449 - Noble Bronze

Item #: WBB2255838

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Mid Century Walnut / Umber Walnut
  • Fresh White / Blonde Oak
  • Black Oak / Chocolate Oak

Mid Century Walnut / Umber Walnut

Price: $179.99

Save $9.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Hunter Fan 52" Dempsey Low Profile Ceiling Fan with Handheld Remote 59449 - Noble Bronze

A contemporary fan with mass appeal, the Dempsey fits flawlessly in today's modern home. The beautiful, clean finish options work together with the high contrast of angles throughout the design to create a look that will keep your space looking current and inspired. The 52-inch blade span will keep large rooms cool while the low-profile housing maintains a discreet appearance. We have a full collection of Dempsey fans, which means you can keep a consistent look while tailoring the size and features to each room in your house.

Features:
  • WhisperWind® motor delivers ultra-powerful air movement with whisper-quiet performance so you get the cooling power you want without the noise you don't.
  • Reversible motor allows you to change the direction of your fan from downdraft mode during the summer to updraft mode during the winter.
  • 13 degree blade pitch optimized to ensure ideal air movement and peak performance.
  • Includes Fan/Light Universal Handheld Remote Control (White).
  • Includes dimmable bulbs to give you complete control of the light output.


Product Specifications

  • BRANDHunter Fan Co.
  • CFM HIGH3,441
  • HEIGHT INCHES12-3/8
  • FAN DIAMETER INCHES52
  • WEIGHT LBS20.05
  • MANUFACTURER'S PART NUMBER59449
  • COLOR FINISHBronze
  • BLADE FINISHMid Century Walnut / Umber Walnut
  • PHASE1
  • AMPS0.432
  • HERTZ (HZ)60
  • VOLTAGE120
  • SPEEDS3
  • LIMITED WARRANTY YEARSLimited Lifetime on the motor
  • SERIESDempsey Low Profile
  • TYPEIndoor
  • INCLUDESMotor, 4 Blades, Handheld Remote,
  • MOUNT TYPECeiling
  • BLADE QUANTITY4
  • WET/DAMP/DRY RATINGDry
  • BLADE PITCH13
  • STYLEContemporary
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Popular item in this category

Hunter Fan 52" Dempsey Low Profile Ceiling Fan with Light and Handheld Remote 59447 - Noble Bronze

Item #: B2255842

Not Yet Rated

Usually ships in 2 to 5 days

$199.99

Close

1 Product(s) Added to Cart

items ()
Checkout

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hunter Fan 52" Dempsey Low Profile Ceiling Fan with Handheld Remote 59449 - Noble Bronze

Hunter Fan 52" Dempsey Low Profile Ceiling Fan with Handheld Remote 59449 - Noble Bronze

Item #: WBB2255838

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Hunter Fan 52" Dempsey Low Profile Ceiling Fan with Handheld Remote 59449 - Noble Bronze
    Hunter Fan 52" Dempsey Low Profile Ceiling Fan with Handheld Remote 59449 - Noble Bronze
    Hunter Fan 52" Dempsey Low Profile Ceiling Fan with Handheld Remote 59449 - Noble Bronze
    Hunter Fan 52" Dempsey Low Profile Ceiling Fan with Handheld Remote 59449 - Noble Bronze
    Hunter Fan 52" Dempsey Low Profile Ceiling Fan with Handheld Remote 59449 - Noble Bronze
    Hunter Fan 52" Dempsey Low Profile Ceiling Fan with Handheld Remote 59449 - Noble Bronze
    Hunter Fan 52" Dempsey Low Profile Ceiling Fan with Handheld Remote 59449 - Noble Bronze
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant