Take 15% off your entire order!

Offer applied at checkout

+

Hunter Fan 52" Donegan Ceiling Fan with Three Lights 53337 - Fresh White

Hunter Fan 52" Donegan Ceiling Fan with Three Lights 53337 - Fresh White

Item #: WBB2255893

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Fresh White / Light Grey Oak
  • Barnwood / Dark Walnut

Fresh White / Light Grey Oak

Price: $179.99

Save $9.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Hunter Fan 52" Donegan Ceiling Fan with Three Lights 53337 - Fresh White

The Donegan boasts a sophisticated design with casual appeal. As part of the Hunter Designer Series, this fan showcases high-end finishes and rustic features with a subtle nod to Western style. The powerful motor and 52-inch blades will keep the air moving in large rooms, and the dimmable LED bulbs in the 3-light fixture are fully adjustable to always meet your needs. Don't forget to check out the full Donegan collection to see the huge variety of choices – including finishes, sizes, lighting options, and more – and you'll be able to carry a consistent design theme throughout every room.

Features:
  • WhisperWind® motor delivers ultra-powerful air movement with whisper-quiet performance so you get the cooling power you want without the noise you don't.
  • Reversible motor allows you to change the direction of your fan from downdraft mode during the summer to updraft mode during the winter.
  • 13 degree blade pitch optimized to ensure ideal air movement and peak performance.
  • Included pull chain allows for quick and easy on/off and speed adjustments.
  • Includes three-light fitter with Clear Frosted glass.
  • Three 9.8W dimmable LED bulbs included.


Product Specifications

  • BRANDHunter Fan Co.
  • CFM HIGH3,465
  • HEIGHT INCHES12
  • FAN DIAMETER INCHES52
  • WEIGHT LBS23.75
  • DOWNROD LENGTH INCHES3
  • MANUFACTURER'S PART NUMBER53337
  • COLOR FINISHWhite
  • BLADE FINISHFresh White / Light Grey Oak
  • PHASE1
  • AMPS0.335
  • HERTZ (HZ)60
  • VOLTAGE120
  • SPEEDS3
  • LIMITED WARRANTY YEARSLimited Lifetime on the motor
  • SERIESDonegan Three Light
  • TYPEIndoor
  • INCLUDESMotor, 5 Blades, 2 Downrod, 3 Light Light Kit, 3 Bulbs
  • MOUNT TYPECeiling
  • BLADE QUANTITY5
  • WET/DAMP/DRY RATINGDry
  • BLADE PITCH13
  • STYLECasual
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Popular item in this category

Hunter Fan 44" Donegan Ceiling Fan with Three Lights 52229 - Fresh White

Item #: B2255986

Not Yet Rated

Usually ships in 2 to 5 days

$149.99

Close

1 Product(s) Added to Cart

items ()
Checkout

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hunter Fan 52" Donegan Ceiling Fan with Three Lights 53337 - Fresh White

Hunter Fan 52" Donegan Ceiling Fan with Three Lights 53337 - Fresh White

Item #: WBB2255893

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Hunter Fan 52" Donegan Ceiling Fan with Three Lights 53337 - Fresh White
    Hunter Fan 52" Donegan Ceiling Fan with Three Lights 53337 - Fresh White
    Hunter Fan 52" Donegan Ceiling Fan with Three Lights 53337 - Fresh White
    Hunter Fan 52" Donegan Ceiling Fan with Three Lights 53337 - Fresh White
    Hunter Fan 52" Donegan Ceiling Fan with Three Lights 53337 - Fresh White
    Hunter Fan 52" Donegan Ceiling Fan with Three Lights 53337 - Fresh White
    Hunter Fan 52" Donegan Ceiling Fan with Three Lights 53337 - Fresh White
    Hunter Fan 52" Donegan Ceiling Fan with Three Lights 53337 - Fresh White
    Hunter Fan 52" Donegan Ceiling Fan with Three Lights 53337 - Fresh White
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant