+

Hunter Fan 52" Newsome Ceiling Fan 53322 - Fresh White
Item #: WBB2255999
Not Yet Rated
Enter zip code for delivery date estimate
Shipping to 10465 change
- SELECT
- Roasted Walnut / Medium Walnut
- Snow White / Oak
- Matte Black / Dark Walnut
Snow White / Oak
Customers Also Viewed
Through its casual style and charming appearance, the Newsome will compliment your décor without overpowering it. The clean line details throughout the fan body and blade irons work together to create a coherent design with wide appeal. The 52-inch blade span will fit any standard or large room space, and this fan is damp-rated so you can place it in a covered porch or any area with lots of moisture. And remember, with the Newsome Collection you have the freedom to choose from many different sizes, light kits, and other options to maintain a consistent look throughout every room in your home.
Features:
- WhisperWind® motor delivers ultra-powerful air movement with whisper-quiet performance so you get the cooling power you want without the noise you don't.
- Reversible motor allows you to change the direction of your fan from downdraft mode during the summer to updraft mode during the winter.
- 13 degree blade pitch optimized to ensure ideal air movement and peak performance.
- Included pull chain allows for quick and easy on/off and speed adjustments.
Product Specifications
- BRANDHunter Fan Co.
- CFM HIGH3,609
- HEIGHT INCHES13
- FAN DIAMETER INCHES52
- WEIGHT LBS19.2
- DOWNROD LENGTH INCHES3
- MANUFACTURER'S PART NUMBER53322
- COLOR FINISHWhite
- BLADE FINISHSnow White / Oak
- PHASE1
- AMPS0.333
- HERTZ (HZ)60
- VOLTAGE120
- SPEEDS3
- LIMITED WARRANTY YEARSLimited Lifetime on the motor
- SERIESNewsome
- TYPEOutdoor
- INCLUDESMotor, 5 Blades, 2 Downrod,
- MOUNT TYPECeiling
- BLADE QUANTITY5
- WET/DAMP/DRY RATINGDamp
- BLADE PITCH13
- STYLECasual
There are no questions for this product.
This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Hunter Fan 52" Newsome Ceiling Fan 53322 - Fresh White
$149.99
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Warranty