Take 15% off your entire order!

Offer applied at checkout

+

Hunter Fan Conroy 42" Indoor Ceiling Fan 51022 - Snow White

Hunter Fan Conroy 42" Indoor Ceiling Fan 51022 - Snow White

Item #: WBB2113094

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Snow White
  • Dark Maple/Rosewood
  • Burnished Mahogany

Snow White

Price: $99.99

Save $5.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Hunter Fan Conroy 42" Indoor Ceiling Fan 51022 - Snow White

Hunter combines 19th century craftsmanship with 21st century design and technology to create ceiling fans of unmatched quality, style, and whisper-quiet performance. Using the finest materials to create stylish designs, Hunter ceiling fans work beautifully in today's homes and can save up to 47% on cooling costs!

Features:
  • WhisperWind® Motor
  • Integrated 120-watt bowl light fixture
  • Uses two 60-watt candelabra bulbs (included)
  • Can be installed without light kit
  • Low-profile design for low ceilings
  • Dust Armor™ blade coating repels dust buildup
  • Limited lifetime warranty

Product Specifications

  • BRANDHunter Fan Co.
  • CFM HIGH2,459
  • CFM MEDIUM1,517
  • CFM LOW1,152
  • HEIGHT INCHES8-13/16
  • FAN DIAMETER INCHES42
  • WEIGHT LBS17.65
  • MANUFACTURER'S PART NUMBER51022
  • COLOR FINISHSnow White
  • BLADE FINISHSnow White
  • RPM HIGH 180
  • RPM LOW 63
  • PHASE1
  • AMPS0.4
  • HERTZ (HZ)60
  • VOLTAGE120
  • SPEEDS3
  • LIMITED WARRANTY YEARSLimited Lifetime Motor
  • ENERGY STAR RATEDNo
  • APPROVALS OR CERTIFICATIONSETL Listed
  • SERIESConroy
  • INCLUDESPull Chain
  • MOUNT TYPECeiling
  • BLADE QUANTITY5
  • WET/DAMP/DRY RATINGDry
  • BLADE PITCH13
  • STYLELow Profile
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Close

1 Product(s) Added to Cart

items ()
Checkout

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hunter Fan Conroy 42" Indoor Ceiling Fan 51022 - Snow White

Hunter Fan Conroy 42" Indoor Ceiling Fan 51022 - Snow White

Item #: WBB2113094

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Hunter Fan Conroy 42" Indoor Ceiling Fan 51022 - Snow White
    Hunter Fan Conroy 42" Indoor Ceiling Fan 51022 - Snow White
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant