Take 15% off your entire order!

Offer applied at checkout

+

Hunter Fan Sea Wind® 48" Damp Ceiling Fan 53119 - White

Hunter Fan Sea Wind® 48" Damp Ceiling Fan 53119 - White

Item #: WBB2112983

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $129.99

Save $6.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Hunter Fan Sea Wind® 48" Damp Ceiling Fan 53119 - White

Hunter combines 19th century craftsmanship with 21st century design and technology to create ceiling fans of unmatched quality, style, and whisper-quiet performance. Using the finest materials to create stylish designs, Hunter ceiling fans work beautifully in today's homes and can save up to 47% on cooling costs!

Features:
  • WhisperWind® Motor
  • Low-profile design for low ceilings
  • ETL Damp Listed for use in covered porches, patios, and sunrooms
  • Dust Armor™ blade coating repels dust buildup
  • Limited lifetime warranty

Product Specifications

  • BRANDHunter Fan Co.
  • CFM HIGH4,072
  • CFM MEDIUM2,631
  • CFM LOW1,593
  • HEIGHT INCHES9-5/16
  • FAN DIAMETER INCHES48
  • WEIGHT LBS18.55
  • MANUFACTURER'S PART NUMBER53119
  • COLOR FINISHWhite
  • BLADE FINISHWhite
  • RPM HIGH 170
  • RPM LOW 64
  • PHASESingle
  • AMPS0.52
  • HERTZ (HZ)60
  • VOLTAGE120
  • SPEEDS3
  • LIMITED WARRANTY YEARSLimited Lifetime Motor
  • ENERGY STAR RATEDNo
  • APPROVALS OR CERTIFICATIONSETL Listed
  • SERIESSea Wind
  • MOUNT TYPECeiling
  • BLADE QUANTITY5
  • WET/DAMP/DRY RATINGDamp
  • BLADE PITCH13
  • STYLEOutdoor
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Popular item in this category

Hunter Fan 48" Sea Wind Ceiling Fan 53350 - White

Item #: B2255923

Not Yet Rated

Usually ships in 2 to 5 days

$129.99

Close

1 Product(s) Added to Cart

items ()
Checkout

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hunter Fan Sea Wind® 48" Damp Ceiling Fan 53119 - White

Hunter Fan Sea Wind® 48" Damp Ceiling Fan 53119 - White

Item #: WBB2112983

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Hunter Fan Sea Wind® 48" Damp Ceiling Fan 53119 - White
    Hunter Fan Sea Wind® 48" Damp Ceiling Fan 53119 - White
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant