Take 15% off your entire order!

Offer applied at checkout

Fanimation TF910BL Edgewood Wet Location Ceiling Fan, 5461 CFM, 183 RPM, Black

Fanimation TF910BL Edgewood Wet Location Ceiling Fan, 5461 CFM, 183 RPM, Black

Item #: WBB1870441

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $274.98

Save $13.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Fanimation TF910BL Edgewood Wet Location Ceiling Fan, 5461 CFM, 183 RPM, Black

Affordably priced, energy efficient and aesthetically pleasing, The Edgewood by Fanimation is the ceiling fan that has it all. In addition to earning the prestigious Energy Star rating, The Edgewood also boasts the unique capacity to operate in both dry and wet locations. This versatile ceiling fan compliments any interior or exterior design with finish options ranging from tortoise shell with dark cherry all-weather composite blades to white with white blades. The Edgewood includes a 1" x 4.5" downrod and can accommodate a ceiling slope up to 30 degrees. For rooms with low ceilings, the Edgewood can be purchased with an optional close-to-ceiling kit for a more snug fit.

Product Specifications

  • BRANDFanimation
  • CFM HIGH5,461
  • WIDTH INCHES12
  • HEIGHT INCHES13-5/8
  • LENGTH INCHES13-1/2
  • WEIGHT LBS18
  • MOTOR SIZE188 x 15
  • DOWNROD LENGTH INCHES4-1/2
  • MANUFACTURER'S PART NUMBERTF910BL
  • COLOR FINISHBlack
  • BLADE FINISHBlack
  • RPM HIGH 183
  • WATTS54
  • VOLTAGE120
  • ENERGY STAR RATEDYes
  • SERIESEdgewood
  • DESCRIPTIONEdgewood Wet Location Ceiling Fan
  • TYPEIndoor
  • MOUNT TYPECeiling
  • REMOTE INCLUDED Y/NNo
  • BLADE QUANTITY5
  • WET/DAMP/DRY RATINGWet
  • BLADE PITCH14
  • BLADE SWEEP50
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Fanimation TF910WH Edgewood Wet Location Ceiling Fan, 5461 CFM, 183 RPM, White

Item #: B1870455

Not Yet Rated

Usually ships in 3 to 6 days

$274.98

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Fanimation TF910BL Edgewood Wet Location Ceiling Fan, 5461 CFM, 183 RPM, Black

Fanimation TF910BL Edgewood Wet Location Ceiling Fan, 5461 CFM, 183 RPM, Black

Item #: WBB1870441

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant