Take 15% off your entire order!

Offer applied at checkout

+

Comfort Zone® CZ6D 6- Inch Desk Fan, White - Pkg Qty 12

Comfort Zone® CZ6D 6- Inch Desk Fan, White - Pkg Qty 12

Item #: WBB2210982

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$9.99 ea.

Price: $119.88 / Pkg of 12

Save $5.99 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Comfort Zone® CZ6D 6- Inch Desk Fan, White

For more than a decade, Comfort Zone® has grown to become a trusted brand, recognized nationally as a leader in home environment products. Comfort Zone® heaters, fans and humidifiers provide safe and reliable performance with exceptional value and thoughtful innovations. As a leader in safety and reliability, Comfort Zone® products are designed and tested to meet strict global quality standards including UL, ETL, SAA, CE, CSA and NOM. The Comfort Zone® CZ6D 6-inch Desk Fan, White

Features:
  • 2 Speed Control
  • Powerful Airflow from a Small Unit
  • Adjustable Tilt
  • Coated Metal Safety Grill
  • Quiet Operation
  • Built?in Carry Handle
  • Stable Base
  • Approved for Sale in the US and Canada

Product Specifications

  • BRANDComfort Zone®
  • CFM HIGH55
  • WIDTH INCHES6-3/8
  • HEIGHT INCHES10-5/8
  • LENGTH INCHES7-7/8
  • FAN DIAMETER INCHES6
  • WEIGHT LBS1.8
  • MANUFACTURER'S PART NUMBERCZ6D
  • COLOR FINISHWhite
  • CONSTRUCTIONPlastic / Metal
  • HORSEPOWER.02
  • RPM HIGH 2,327
  • WATTS15
  • PHASE1
  • AMPS.125
  • HERTZ (HZ)60
  • VOLTAGE115
  • SPEEDS2
  • DECIBELS (DBA)44
  • OSCILLATING/NON-OSCILLATINGNon-Oscillating
  • LIMITED WARRANTY YEARS1
  • ENERGY STAR RATEDNo
  • APPROVALS OR CERTIFICATIONSETL, cETL Listed
  • MOUNT TYPEFree-Standing
  • POWER CORD LENGTH FEET5
  • PACKAGE QUANTITY6
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Comfort Zone® CZ6C 6- Inch Clip-On Desk Fan, White

Item #: B2210969

Not Yet Rated

Ships same day.

$8.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Comfort Zone® CZ6D 6- Inch Desk Fan, White - Pkg Qty 12

Comfort Zone® CZ6D 6- Inch Desk Fan, White - Pkg Qty 12

Item #: WBB2210982

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Comfort Zone® CZ6D 6- Inch Desk Fan, White - Pkg Qty 12
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant