Take 15% off your entire order!

Offer applied at checkout

+

Comfort Zone® CZDR12AS 12 Inch Decorative Metal Drum Fan, 4 pack, Assorted Colors - Pkg Qty 4

Comfort Zone® CZDR12AS 12 Inch Decorative Metal Drum Fan, 4 pack, Assorted Colors - Pkg Qty 4

Item #: WBB2210983

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$29.59 ea.

Price: $118.36 / Pkg of 4

Save $5.92 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Comfort Zone® CZDR12AS 12 Inch Decorative Metal Drum Fan, 4 pack, Assorted Colors

For more than a decade, Comfort Zone® has grown to become a trusted brand, recognized nationally as a leader in home environment products. Comfort Zone® heaters, fans and humidifiers provide safe and reliable performance with exceptional value and thoughtful innovations. As a leader in safety and reliability, Comfort Zone® products are designed and tested to meet strict global quality standards including UL, ETL, SAA, CE, CSA and NOM. The Comfort Zone® CZDR12AS 12-inch Decorative Desk Fans

Features:
  • Great retro styling in fashion colors
  • "Wind Tunnel" drum design with smooth interior for maximum air flow and quiet operation
  • 2 Fan Speeds, Quiet circulation on LOW, Powerful airflow on HIGH
  • All Metal Construction
  • Rounded, chrome handle for comfort and style
  • Rubber foot pads for stability
  • Chrome Grille
  • 3 Assorted Colors:(2) Black, (1) Red, (1)Blue
  • Approved for Sale in the US and Canada

Product Specifications

  • BRANDComfort Zone®
  • CFM HIGH226
  • WIDTH INCHES5
  • HEIGHT INCHES12-1/2
  • LENGTH INCHES11-1/2
  • FAN DIAMETER INCHES12
  • WEIGHT LBS3.8
  • MANUFACTURER'S PART NUMBERCZDR12AS
  • COLOR FINISHBlack / Red / Blue
  • CONSTRUCTIONMetal
  • HORSEPOWER.03
  • WATTS24.4
  • PHASE1
  • AMPS.21
  • HERTZ (HZ)60
  • VOLTAGE115
  • SPEEDS2
  • OSCILLATING/NON-OSCILLATINGNon-Oscillating
  • LIMITED WARRANTY YEARS1
  • ENERGY STAR RATEDNo
  • APPROVALS OR CERTIFICATIONSETL, cETL Listed
  • DESCRIPTIONIncludes (2) Black, (1) Red, (1) Blue Fans
  • MOUNT TYPEFree-Standing
  • POWER CORD LENGTH FEET5
  • PACKAGE QUANTITY4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Comfort Zone® CZ319WT 9 Inch Portable Twin Window Fan, White

Item #: B2210966

(1)

Ships same day.

$28.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Comfort Zone® CZDR12AS 12 Inch Decorative Metal Drum Fan, 4 pack, Assorted Colors - Pkg Qty 4

Comfort Zone® CZDR12AS 12 Inch Decorative Metal Drum Fan, 4 pack, Assorted Colors - Pkg Qty 4

Item #: WBB2210983

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Comfort Zone® CZDR12AS 12 Inch Decorative Metal Drum Fan, 4 pack, Assorted Colors - Pkg Qty 4
    Comfort Zone® CZDR12AS 12 Inch Decorative Metal Drum Fan, 4 pack, Assorted Colors - Pkg Qty 4
    Comfort Zone® CZDR12AS 12 Inch Decorative Metal Drum Fan, 4 pack, Assorted Colors - Pkg Qty 4
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant