Take 15% off your entire order!

Offer applied at checkout

SPT® Box Fan, 14" Blade, 3 Speed Fan, Louver Rotation, 2683 CFM

SPT® Box Fan, 14" Blade, 3 Speed Fan, Louver Rotation, 2683 CFM

Item #: WBB725571

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $44.95

Save $2.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

SPT® Box Fan, 14" Blade, 3 Speed Fan, Louver Rotation, 2683 CFM

Convenient handles allows you to easily carry from room to room. 14" blade provides powerful air delivery. Quiet operation is ideal for night time use.

Features:

  • 3 Speed Fan
  • Powerful air delivery
  • Energy efficient
  • convenient operation for portability
  • Louver rotation
  • Ideal for night time use
  • ETL

Product Specifications

  • BRANDSPT®
  • CFM HIGH2,683
  • WIDTH INCHES18-1/2
  • HEIGHT INCHES22-1/8
  • DEPTH INCHES7-29/32
  • WEIGHT LBS9.3
  • MANUFACTURER'S PART NUMBERSF-1413
  • COLOR FINISHLt. Olive Green
  • HERTZ (HZ)60
  • VOLTAGE120
  • OSCILLATING/NON-OSCILLATINGNon-Oscillating
  • APPROVALS OR CERTIFICATIONSETL Listed
  • MOUNT TYPEFree-standing
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: July 29, 2013

    SPT 14" Box Fan
    Your review:
    Light weight, easy to carry fan, control buttons are in the front. Direction of flow is easily adjustable. Also fan can oscillate if chosen. Fan has a modern look,good for a bedroom or office.
Product Q & A

There are no questions for this product.

Popular item in this category

SPT® Standing Fan, 14" Blade, 3 Speed Fan, Fixed Or Oscillating Louver, 1942 CFM

Item #: B725577

Not Yet Rated

Usually ships in 2 to 5 days

$44.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
SPT® Box Fan, 14" Blade, 3 Speed Fan, Louver Rotation, 2683 CFM

SPT® Box Fan, 14" Blade, 3 Speed Fan, Louver Rotation, 2683 CFM

Item #: WBB725571

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant