Comfort Zone® CZHVP30 High Velocity Industrial Pedestal Fan 30" 1553 CFM

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Comfort Zone® CZHVP30 High Velocity Industrial Pedestal Fan 30" 1553 CFM

Item #: WBB1574519

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 119.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
COMFORT ZONE® HIGH VELOCITY PEDESTAL FANS
30" Industrial Pedestal Fan

High velocity pedestal fan measures 30" in diameter with individually balanced aluminum blades for efficient cooling. Powerful 2-speed control allows air conditioning to be used at economical, lower settings. Non-oscillating head directs air flow for targeted cooling. Stand is height adjustable from 39" to 69" for versatility. Includes 1 Year Limited Product Replacement Warranty. ETL, cETL Listed.

Features:

  • 2 Speeds
  • High Velocity
  • Pull Chain Switch
  • Adjustable Height 39" to 60"
  • Individually Balanced Aluminum Blades
  • Grounded Cordset Meets OSHA Requirements

Product Specifications

    • BRANDComfort Zone®
    • CFM HIGH1,483
    • WIDTH INCHES6-3/4
    • HEIGHT INCHES41-1/2
    • LENGTH INCHES34
    • FAN DIAMETER INCHES30
    • WEIGHT LBS61.3
    • MANUFACTURER'S PART NUMBERCZHVP30
    • COLOR FINISHBlack
    • CONSTRUCTIONPlastic/Metal
    • HORSEPOWER.35
    • FAN TYPEIndustrial
    • WATTS264
    • PHASE1
    • AMPS2.2
    • VOLTAGE115
    • SPEEDS2
    • OSCILLATING/NON-OSCILLATINGNon-Oscillating
    • LIMITED WARRANTY YEARS1 Year Product Replacement
    • APPROVALETL, cETL Listed
    • TYPERound/Self Standing
    • MOUNT TYPEPedestal
    • POWER CORD LENGTH FEET5
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (5 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating
Sort by: 
1 ...

5 Results

Great fans for the warehouse

Your review: Works great. Puts out some air.

Pros: Heavy!

Cons: Don't move while fan running. Not a con, people will try to move it while its running causing damage.

Is this review helpful?

Comfort Zone CZHVP30 High Velocity Pedistal Fan

Your review: The industry we are in creates a dusty environment. The fans are pretty tough. They are moved from place to place and they normally last us a couple of years. For the price you can't beat it.

Pros: The velocity of these fans is adequate for open buildings such as we are in to help cool the operators in a very hot environment. As long as the operators remember to clean the guards.

Cons: none

Is this review helpful?

Solid product

Your review: Team members were happily surprised that this fan moved so much air! It does everything we hoped.

Pros: Lots of air movement, even on low. Large, heavy base keeps it very stable.

Is this review helpful?

Fans

Your review: One fan has quit working.

Pros: Good CFM

Cons: One bad in two weeks usage

Is this review helpful?

Good Industrial Fan

Your review: The fan was delivered undamaged and easily put together. This is the third fan I bought from Global. No complaints.

Pros: Great coverage, easily put together.

Cons: N/A

Is this review helpful?

Sort by: 
1 ...

5 Results

Be the First to Ask a Question!

No Thanks x
You might be interested in this similar product +
Item #: WB585280
globalindustrial.com
Ships same day.
$165.95