Take 15% off your entire order!

Offer applied at checkout

Jetaire® 24 Inch Oscillating Pedestal Fan w/ Poly Housing 1/2 HP, 115V, 1PH, 5600 CFM

Jetaire® 24 Inch Oscillating Pedestal Fan w/ Poly Housing 1/2 HP, 115V, 1PH, 5600 CFM

Item #: WB245535

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $2,105.00

$350.83 / month suggested monthly payments with 6 mo. special financing on the purchase of $2,105.00 or save 5% on purchase.

Quantity

Customers Also Viewed

JETAIRE™ HIGH VELOCITY PEDESTAL FANS
24" Diameter Oscillating Fan - 1/2 HP, 115V Single-Phase Motor
These high velocity fans offer high concentrated air velocity at distances over 100'. High velocity fans are great for a wide selection of industrial, commercial and recreation applications including warehouses, factories, kitchens, offices, golf courses, athletic events and more Motors are totally enclosed for safety. Fans are enclosed in polypropylene housing with wire safety guards. Includes 3 metal fan blades. All metal components have powder coat finish. Fan head is yoke mounted to allow fan tilt for airflow adjustments. Pedestal Fans include large pedestal base for stability and 42"H pole. Factory wired 115V. Meets OSHA requirements. 3 Year Limited Warranty. Horsepower rating based upon maximum speed/load.

Product Specifications

  • BRANDTriangle Engineering
  • ASSEMBLYUnassembled
  • CFM HIGH5,600
  • WIDTH INCHES34
  • HEIGHT INCHES89
  • DEPTH INCHES23
  • FAN DIAMETER INCHES24
  • BASE DIAMETER INCHES29
  • WEIGHT LBS227
  • MANUFACTURER'S PART NUMBER245535
  • COLOR FINISHGray
  • CONSTRUCTIONPolypropylene Head / Steel Mount
  • HORSEPOWER1/2
  • FAN TYPEIndustrial
  • RPM HIGH 1,075
  • WATTS920
  • PHASE1
  • AMPS8
  • HERTZ (HZ)60
  • VOLTAGE115
  • SPEEDS1
  • MOTOR TYPETotally Enclosed
  • DRIVE TYPEBelt Drive
  • DECIBELS (DBA)N/A
  • OSCILLATING/NON-OSCILLATINGOscillating
  • LIMITED WARRANTY YEARS3
  • APPROVALS OR CERTIFICATIONSOSHA Compliant
  • MOUNT TYPEPedestal
  • POWER CORD LENGTH FEET10
  • BLADE TYPEAluminum
  • BLADE QUANTITY3
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Warranty

This product has a 36-month manufacturer's limited warranty for parts and a 36-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Upgrade this item for just $34.00 more

Jetaire® 24 Inch Oscillating Pedestal Fan w/ Poly Housing 1 HP, 115V, 1PH, 5900 CFM

Item #: 245547

Not Yet Rated

Usually ships in 7 to 10 days

$2,139.00

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Jetaire® 24 Inch Oscillating Pedestal Fan w/ Poly Housing 1/2 HP, 115V, 1PH, 5600 CFM

Jetaire® 24 Inch Oscillating Pedestal Fan w/ Poly Housing 1/2 HP, 115V, 1PH, 5600 CFM

Item #: WB245535

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant