Take 15% off your entire order!

Offer applied at checkout

+

TPI IHP24P, 24 Inch Pedestal Fan Non Oscillating 1/3 HP 4300 CFM 1 PH Totally Enclosed Motor

TPI IHP24P, 24 Inch Pedestal Fan Non Oscillating 1/3 HP 4300 CFM 1 PH Totally Enclosed Motor

Item #: WB292261

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 1/4
  • 1/3

1/3

  • SELECT
  • 3,800
  • 4,300

4,300

Frequently Purchased Together

  • Global Industrial™ Fan Cover, Fits 24" and 30" Fan Heads

    $20.95

  • 24 Inch Fan Shroud MERV 6 Air Filter - Global Industrial™ - Pkg Qty 12

    $120.00

Price: $315.95

Save $15.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

TPI INDUSTRIAL PEDESTAL FANS
24" Non-Oscillating Pedestal Fan

TPI industrial fans allow tool free fan height adjustments from 52-82"H. Pedestal fans include a 27" diameter base for stability. These quality portable fans include an enclosed permanently lubricated, PSC-type ball bearing single-phase motor for long life and optimum performance. 3 quiet aluminum blades are enclosed in double locking chrome plated steel wire guards for safety. Pivot-action fan head allows vertical tilt angle adjustments. 2-speed pull chain operation. 12'L SJT type, 3-conductor power cord. 120V. Easy assembly with pre-assembled fan heads and mounts. Meets OSHA standards, ETL, cETL Listed. 3 Year Limited Warranty. Horsepower rating based upon maximum speed/load.

Product Specifications

  • BRANDTPI
  • ASSEMBLYUnassembled
  • CFM HIGH4,300
  • CFM LOW3,900
  • HEIGHT INCHES52 - 82
  • FAN DIAMETER INCHES24
  • BASE DIAMETER INCHES27
  • WEIGHT LBS75
  • MANUFACTURER'S PART NUMBERIHP24P
  • COLOR FINISHGray / Silver
  • CONSTRUCTIONSteel / Aluminum
  • HORSEPOWER1/3
  • FAN TYPEIndustrial
  • RPM HIGH 1,100
  • WATTS336
  • PHASE1
  • AMPS2.8
  • HERTZ (HZ)60
  • VOLTAGE120
  • SPEEDS2
  • MOTOR TYPETotally Enclosed
  • DRIVE TYPEDirect Drive
  • OSCILLATING/NON-OSCILLATINGNon-Oscillating
  • LIMITED WARRANTY YEARS3
  • APPROVALS OR CERTIFICATIONSETL, cETL Listed, OSHA Compliant
  • APPLICATIONSpot & People Cooling
  • MOUNT TYPEPedestal
  • POWER CORD TYPESJT 3 Conductor
  • POWER CORD LENGTH FEET12
  • BLADE TYPEAluminum
  • BLADE QUANTITY3
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Warranty

This product has a 36-month manufacturer's limited warranty for parts and a 36-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
TPI IHP24P, 24 Inch Pedestal Fan Non Oscillating 1/3 HP 4300 CFM 1 PH Totally Enclosed Motor

TPI IHP24P, 24 Inch Pedestal Fan Non Oscillating 1/3 HP 4300 CFM 1 PH Totally Enclosed Motor

Item #: WB292261

The item above has been added to your shopping list:

List name

Save Item to

Select List

    TPI IHP24P, 24 Inch Pedestal Fan Non Oscillating 1/3 HP 4300 CFM 1 PH Totally Enclosed Motor
    TPI IHP24P, 24 Inch Pedestal Fan Non Oscillating 1/3 HP 4300 CFM 1 PH Totally Enclosed Motor
    TPI IHP24P, 24 Inch Pedestal Fan Non Oscillating 1/3 HP 4300 CFM 1 PH Totally Enclosed Motor
    TPI IHP24P, 24 Inch Pedestal Fan Non Oscillating 1/3 HP 4300 CFM 1 PH Totally Enclosed Motor
    TPI IHP24P, 24 Inch Pedestal Fan Non Oscillating 1/3 HP 4300 CFM 1 PH Totally Enclosed Motor
    TPI IHP24P, 24 Inch Pedestal Fan Non Oscillating 1/3 HP 4300 CFM 1 PH Totally Enclosed Motor
    TPI IHP24P, 24 Inch Pedestal Fan Non Oscillating 1/3 HP 4300 CFM 1 PH Totally Enclosed Motor
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant