Take 15% off your entire order!

Offer applied at checkout

TPI 30 Wall Mount Fan Non Oscillating CACU30-W 1/4 HP 6,000 CFM 1 PH Totally Enclosed Motor

TPI 30 Wall Mount Fan Non Oscillating CACU30-W 1/4 HP 6,000 CFM 1 PH Totally Enclosed Motor

Item #: WB292265

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $209.95

Clearance Price: $155.95

Save $7.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Non-Oscillating Wall Fan
These quality fans include an enclosed permanently lubricated, PSC-type ball bearing single-phase motor for long life and optimum performance. 3 quiet aluminum blades are enclosed in double locking chrome plated steel wire guards for safety. Pivot-action fan head allows vertical tilt angle adjustments. 2-speed pull chain operation. 12'L SJT type, 3-conductor power cord. 120V. Easy assembly with pre-assembled fan heads and mounts. Meets OSHA standards, UL listed. Horsepower rating based upon maximum speed/load.

Product Specifications

  • BRANDTPI
  • ASSEMBLYUnassembled
  • CFM HIGH6,000
  • CFM LOW4,800
  • FAN DIAMETER INCHES30
  • WEIGHT LBS120
  • MANUFACTURER'S PART NUMBERCACU30-W
  • COLOR FINISHGray/Silver
  • CONSTRUCTIONSteel/Aluminum
  • HORSEPOWER1/4
  • FAN TYPENon-Oscillating
  • PHASE1
  • AMPS2.5
  • VOLTAGE120
  • SPEEDS2
  • MOTOR TYPEtotally Enclosed
  • LIMITED WARRANTY YEARS1
  • APPROVALS OR CERTIFICATIONSOSHA & UL Listed
  • APPLICATIONSpot & People Cooling
  • TYPEIndustrial
  • MOUNT TYPEWall
  • POWER CORD TYPESJT 3 Conductor
  • POWER CORD LENGTH FEET12
  • BLADE TYPEAluminum
  • BLADE QUANTITY3
  • MODEL292265
  • Base Model Number292265
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

TPI AC30W, 30 Inch Wall Mount Fan Non-Oscillating 1/4 HP 7 4300 CFM 1 PH Totally Enclosed Motor

Item #: 292267

(3)

Ships same day.

$252.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
TPI 30 Wall Mount Fan Non Oscillating CACU30-W 1/4 HP 6,000 CFM 1 PH Totally Enclosed Motor

TPI 30 Wall Mount Fan Non Oscillating CACU30-W 1/4 HP 6,000 CFM 1 PH Totally Enclosed Motor

Item #: WB292265

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant