Take 15% off your entire order!

Offer applied at checkout

Filtration Manufacturing 0801-2-2020 Ring Panel, 2 Ply, 20"W x 20"H x 1"D - Pkg Qty 24

Filtration Manufacturing 0801-2-2020 Ring Panel, 2 Ply, 20"W x 20"H x 1"D - Pkg Qty 24

Item #: WBB767821

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

$4.40 ea.

Price: $105.60 / Pkg of 24

Save $5.28 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Ring Panel, 2 Ply, 20"W X 20"H X 1"D

F.M.I. Ring Links are constructed from two layers of 100% synthetic polyester media thermally sealed around a .148" galvanized wire. A support wire and radial bonds in the center of each panel keep the media from sagging and fluttering to prevent dust migration. A one inch overlap of media around the support wire ensures a positive seal and no dust bypass.

Each layer of media has multiple fiber deniers (fiber diameter) which graduate from coarse to fine for maximum dust loading and efficiency. A latex resin dry tackifier is added on the downstream side as added dust migration prevention. Panels air entering layer is 1/2" dry poly, air exit layer is 1/2" tackified small denier poly. These panels are typically used for air make up in paint booths or in HVAC dust capture applications.

Product Specifications

  • BRANDFiltration Manufacturing, Inc.
  • NOMINAL WIDTH INCHES20
  • NOMINAL HEIGHT INCHES20
  • NOMINAL DEPTH INCHES1
  • MANUFACTURER'S PART NUMBER0801-2-2020
  • WIDTH INCHES20
  • DEPTH INCHES1
  • HEIGHT INCHES20
  • ACTUAL WEIGHT LBS0.92
  • NOMINAL LENGTH INCHES--
  • CONSTRUCTION0.148" Galvanized Wire
  • MERV8
  • MEDIA TYPEPolyester Blend
  • OVERALL TYPERing Panel
  • PACKAGE QUANTITY24
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

You might be interested in this similar product

20"W x 20"H x 1"D Ring Panel MERV 10 Air Filter - Global Industrial™ - Pkg Qty 24

Item #: B2319055

Not Yet Rated

Usually ships in 90 to 93 days

$160.80

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Filtration Manufacturing 0801-2-2020 Ring Panel, 2 Ply, 20"W x 20"H x 1"D - Pkg Qty 24

Filtration Manufacturing 0801-2-2020 Ring Panel, 2 Ply, 20"W x 20"H x 1"D - Pkg Qty 24

Item #: WBB767821

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant