Take 15% off your entire order!

Offer applied at checkout

Global Industrial™ High Capacity Diamond Pleated Air Filter, MERV 10, 20"Wx14"Hx2"D - Pkg Qty 12

Global Industrial™ High Capacity Diamond Pleated Air Filter, MERV 10, 20"Wx14"Hx2"D - Pkg Qty 12

Item #: WBB2319349

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

$11.00 ea.

Price: $132.00 / Pkg of 12

Save $6.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

The pleated air filter is a perfect fit to remove airborne irritants in the HVAC units in commercial, light commercial and industrial buildings alike. Ideal applications include office and retail, industrial filtration, single and multi-family housing, government and education facilities, and healthcare applications from doctor offices and assisted living facilities to Hospitals. Additional antimicrobial agent applied to media to prevent mold growth. Designed for commercial buildings, industrial filtration, & occupied spaces to protect occupants from airborne irritants.

Product Specifications

  • BRANDGlobal Industrial™
  • NOMINAL WIDTH INCHES20
  • NOMINAL HEIGHT INCHES14
  • NOMINAL DEPTH INCHES2
  • RESIST IN. W.G. 300 FPM0.17
  • AVERAGE ARRESTANCE PERCENT30-35
  • MERV10
  • MEDIA TYPESynthetic Fiber
  • TYPEDiamond Pleated
  • STYLEHigh Capacity
  • APPLICATIONCommercial, Industrial
  • FRAMECardboard
  • PACKAGE QUANTITY12
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Global Industrial™ High Capacity Diamond Pleated Air Filter, MERV 10, 25"Wx14"Hx2"D - Pkg Qty 12

Item #: B2319348

Not Yet Rated

Usually ships in 60 to 63 days

$150.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ High Capacity Diamond Pleated Air Filter, MERV 10, 20"Wx14"Hx2"D - Pkg Qty 12

Global Industrial™ High Capacity Diamond Pleated Air Filter, MERV 10, 20"Wx14"Hx2"D - Pkg Qty 12

Item #: WBB2319349

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant