Take 15% off your entire order!

Offer applied at checkout

Global Industrial™ High Capacity Carbon Pleated Air Filter, MERV 10, 20"Wx20"Hx1"D - Pkg Qty 12

Global Industrial™ High Capacity Carbon Pleated Air Filter, MERV 10, 20"Wx20"Hx1"D - Pkg Qty 12

Item #: WBB2319238

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 1
  • 2

1

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

$39.95 ea.

Price: $479.40 / Pkg of 12

Save $23.97 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

The carbon pleated filters are designed for the control of intermittent odor problems. This filter can also be a low cost method to verify the potential effectiveness of carbon for controlling an odor problem. Effective gas phase filtration for common, compact applications. This carbon pleat is designed to provide higher levels of both particulate and gas phase air filtration compared to standard carbon pleats. The self-supportive media is comprised of a 100% synthetic pre-filtration layer laminated to a chemically enhanced activated carbon filtration layer that achieves a MERV 10 for particulate efficiency. Used in commercial and industrial buildings, hospitals, airports, museums and archives, schools, and animal care.
  • Low pressure drop.
  • Disposable, easy to use, low service cost.
  • All filters wrapped and sealed in protective plastic bags.


Product Specifications

  • BRANDGlobal Industrial™
  • NOMINAL WIDTH INCHES20
  • NOMINAL HEIGHT INCHES20
  • NOMINAL DEPTH INCHES1
  • RESIST IN. W.G. 300 FPM0.33
  • AVERAGE ARRESTANCE PERCENT50-60
  • MERV10
  • MEDIA TYPECarbon Impregnated
  • TYPECarbon
  • STYLEHigh Capacity
  • APPLICATIONCommercial, Industrial
  • FRAMECardboard
  • PACKAGE QUANTITY12
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Global Industrial™ High Capacity Carbon Pleated Air Filter, MERV 10, 12"Wx12"Hx1"D - Pkg Qty 12

Item #: B2319534

Not Yet Rated

Usually ships in 60 to 63 days

$335.40

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ High Capacity Carbon Pleated Air Filter, MERV 10, 20"Wx20"Hx1"D - Pkg Qty 12

Global Industrial™ High Capacity Carbon Pleated Air Filter, MERV 10, 20"Wx20"Hx1"D - Pkg Qty 12

Item #: WBB2319238

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant