Take 15% off your entire order!

Offer applied at checkout

+

Purolator® 5267402031 Hi-E® 40 Pleated Filter 20"W x 25"H x 2"D - Pkg Qty 12

Purolator® 5267402031 Hi-E® 40 Pleated Filter 20"W x 25"H x 2"D - Pkg Qty 12

Item #: WBB35091

(1)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 2
  • 4

2

  • SELECT
  • 6
  • 12

12

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

$7.90 ea.

Price: $94.80 / Pkg of 12

Save $4.74 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Purolator® 5267402031 Hi-E® 40 Pleated Filter 20"W x 25"H x 2"D

Purolator Hi-E 40 is a medium efficiency, extended surface pleated air filter. The Hi-E 40 filter elements are enclosed in a two piece heavy duty, high wet strength beverage board frame. The media is a lofted, non-woven pleated filter media composed of non-dyed, natural cotton and synthetic fibers makes up the Hi-E40 media. When tested in accordance with ASHRAE testing method 52.1-1992, this fiber blend provides a 25-30% average efficiency and a 90-93% average arrestance and maximizes dust retention capabilities. This media offers a performance of MERV 7 as tested in accordance with ASHRAE testing method 52.2-1999. The Purolator Hi-E 40 pleated filter is U. L. Classified Class 2. Suggested operating temperatures not to exceed 200 degree farenheit.

Product Specifications

  • BRANDPurolator
  • NOMINAL WIDTH INCHES20
  • NOMINAL HEIGHT INCHES25
  • NOMINAL DEPTH INCHES2
  • MANUFACTURER'S PART NUMBERHE40-STD2
  • THICKNESS INCHES2
  • WIDTH INCHES19-5/8
  • DEPTH INCHES1-3/4
  • CFM CAPACITY 300 FPM1050
  • CFM CAPACITY 500 FPM1750
  • RESIST IN. W.G. 300 FPM0.16
  • RESIST IN. W.G. 500 FPM0.24
  • MEDIA AREA SQ. FT.3.1
  • AVERAGE ARRESTANCE PERCENT90-93
  • AVERAGE EFFICIENCY PERCENT25-30
  • MERV8
  • TYPE2 Inch Series
  • PACKAGE QUANTITY12
  • UNITS PER PACK12
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: April 23, 2012

    Hi-E 40 20x25x2
    Your review:
    Worked well my air return for the returning air
Product Q & A

There are no questions for this product.

You might be interested in this similar product

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Purolator® 5267402031 Hi-E® 40 Pleated Filter 20"W x 25"H x 2"D - Pkg Qty 12

Purolator® 5267402031 Hi-E® 40 Pleated Filter 20"W x 25"H x 2"D - Pkg Qty 12

Item #: WBB35091

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Purolator® 5267402031 Hi-E® 40 Pleated Filter 20"W x 25"H x 2"D - Pkg Qty 12
    Purolator® 5267402031 Hi-E® 40 Pleated Filter 20"W x 25"H x 2"D - Pkg Qty 12
    Purolator® 5267402031 Hi-E® 40 Pleated Filter 20"W x 25"H x 2"D - Pkg Qty 12
    Purolator® 5267402031 Hi-E® 40 Pleated Filter 20"W x 25"H x 2"D - Pkg Qty 12
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant