Take 15% off your entire order!

Offer applied at checkout

Filtration Manufacturing 0208-20241 Pleated Filter, Merv 8, Standard Capacity, 20"W x 24"H x 1"D - Pkg Qty 12

Filtration Manufacturing 0208-20241 Pleated Filter, Merv 8, Standard Capacity, 20"W x 24"H x 1"D - Pkg Qty 12

Item #: WBB767445

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

$4.69 ea.

Price: $56.28 / Pkg of 12

Save $2.81 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Pleated Filter, MERV 8, Standard Capacity, 20"W X 24"H X 1"D

Our Pro-Pleat MERV 8 pleated panel filters are rated according to Ashrae 52.2 standards and 40% to 45% efficient according to Ashrae 52.1 standards. Pro-Pleat filters are made with electrostatically charged synthetic media that is bonded to a rust inhibitor coated expanded metal. The entire inner surface of the 24 point beverage board frame is coated with adhesive to encapsulate the pleated media pack, prevent air bypass, and provide rigidity. Our synthetic media does not support microbial growth. Available in standard and non-standard sizes, in 1", 2" and 4" depths.

Product Specifications

  • BRANDFiltration Manufacturing, Inc.
  • NOMINAL WIDTH INCHES20
  • NOMINAL HEIGHT INCHES24
  • NOMINAL DEPTH INCHES1
  • MANUFACTURER'S PART NUMBER0208-20241
  • ACTUAL WIDTH INCHES19-1/2
  • ACTUAL DEPTH INCHES3/4
  • WEIGHT LBS0.77
  • CONSTRUCTION30 GA Galvanized Metal
  • MERV8
  • MEDIA TYPEPolypropylene
  • OVERALL TYPEMERV 8
  • PACKAGE QUANTITY12
  • UL CLASSClass II
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

You might be interested in this similar product

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Filtration Manufacturing 0208-20241 Pleated Filter, Merv 8, Standard Capacity, 20"W x 24"H x 1"D - Pkg Qty 12

Filtration Manufacturing 0208-20241 Pleated Filter, Merv 8, Standard Capacity, 20"W x 24"H x 1"D - Pkg Qty 12

Item #: WBB767445

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant