Take 15% off your entire order!

Offer applied at checkout

Purolator® 5251082750 Self Supported Pleated Filter 20"W x 30"H x 1"D - Pkg Qty 12

Image for reference only

Purolator® 5251082750 Self Supported Pleated Filter 20"W x 30"H x 1"D - Pkg Qty 12

Item #: WBB436200

(2)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 1
  • 2

1

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

$7.00 ea.

Price: $84.00 / Pkg of 12

Save $4.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Purolator® 5251082750 Self Supported Pleated Filter 20"W x 30"H x 1"D

The Key Pleat self supported pleated filter has a MERV 7 rating. The filter is made of 100% synthetic media. The media pack is contained in a single piece beverage board. Self-supported Mark 7 filters eliminate the need for a metal backing to shape the pleats. They are fully incinerable, simplifying disposal.

Product Specifications

  • BRANDPurolator
  • NOMINAL WIDTH INCHES20
  • NOMINAL HEIGHT INCHES30
  • NOMINAL DEPTH INCHES1
  • MANUFACTURER'S PART NUMBERKP-STD1-0301 20X30X1
  • WIDTH INCHES20
  • DEPTH INCHES1
  • WEIGHT LBS1
  • MERV7
  • PACKAGE QUANTITY12
  • UNITS PER PACK12
Customer Review

4.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: December 29, 2017

    not very good quality
    Your review:
    not very good quality
  • Reviewer: Anonymous

    Date: November 14, 2012

    Stiff Pleats
    Your review:
    Great Filters! We have always used the cheap fiberglass filters because of the cost step in others. These are a great price and a great value. They are rigid and provide a fine filtering experience for all to enjoy. Breathe in ... Breathe out! Ahhh. Sexy filter you!
Product Q & A

There are no questions for this product.

You might be interested in this similar product

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Purolator® 5251082750 Self Supported Pleated Filter 20"W x 30"H x 1"D - Pkg Qty 12

Purolator® 5251082750 Self Supported Pleated Filter 20"W x 30"H x 1"D - Pkg Qty 12

Item #: WBB436200

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant