Take 15% off your entire order!

Offer applied at checkout

+

Purolator® 5251104791 Self Supported Pleated Filter 20"W x 25"H x 2"D - Pkg Qty 12

Purolator® 5251104791 Self Supported Pleated Filter 20"W x 25"H x 2"D - Pkg Qty 12

Item #: WBB436079

(9)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 1
  • 2

2

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

$6.40 ea.

Price: $76.80 / Pkg of 12

Save $3.84 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Purolator® 5251104791 Self Supported Pleated Filter 20"W x 25"H x 2"D

The Key Pleat self supported pleated filter has a MERV 7 rating. The filter is made of 100% synthetic media. The media pack is contained in a single piece beverage board. Self-supported Mark 7 filters eliminate the need for a metal backing to shape the pleats. They are fully incinerable, simplifying disposal.

Product Specifications

  • BRANDPurolator
  • NOMINAL WIDTH INCHES20
  • NOMINAL HEIGHT INCHES25
  • NOMINAL DEPTH INCHES2
  • MANUFACTURER'S PART NUMBERKP-STD2-0502 20X25X2
  • WIDTH INCHES23-3/8
  • DEPTH INCHES1-3/4
  • WEIGHT LBS1
  • MERV7
  • PACKAGE QUANTITY12
  • UNITS PER PACK12
Customer Review

5.0

  • 5 Star

    8
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: October 07, 2019

    Purolator Air Filters
    Your review:
    Very good product.Would order again
  • Reviewer: Anonymous

    Date: April 05, 2018

    Quality Product
    Your review:
    Top end filters. Good Quality.
  • Reviewer: Anonymous

    Date: April 03, 2018

    filter
    Your review:
    Does the job that a filter needs to.
  • Reviewer: Anonymous

    Date: July 25, 2017

    Excellent dirt trappers
    Your review:
    We are in year 2 of a 3-5 year cycle of excavation / building of major buildings within 10 blocks of our location, most of which is upwind of us. These filters do a fine job for a very reasonable price.
  • Reviewer: Anonymous

    Date: April 18, 2016

    filter purchase and delivery
    Your review:
    Delivery on time within shipping window and boxes in good shape.
  • Reviewer: Anonymous

    Date: April 28, 2015

    Good Product
    Your review:
    This is a robust pleated filter in a sturdy cardboard frame. It does an excellent job for the money.
  • Reviewer: Anonymous

    Date: March 03, 2014

    Great!
    Your review:
    It works fine. No problems so far.
  • Reviewer: Anonymous

    Date: November 18, 2013

    works
    Your review:
    its a filter. works well
  • Reviewer: Anonymous

    Date: October 31, 2013

    Great filter for the price
    Your review:
    none
Product Q & A

There are no questions for this product.

You might be interested in this similar product

20"W x 25"H x 2"D Pleated MERV 8 Standard Capacity Air Filter - Global Industrial™ - Pkg Qty 12

Item #: B2308756

Not Yet Rated

Available on or around 12/04/2020

$45.84

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Purolator® 5251104791 Self Supported Pleated Filter 20"W x 25"H x 2"D - Pkg Qty 12

Purolator® 5251104791 Self Supported Pleated Filter 20"W x 25"H x 2"D - Pkg Qty 12

Item #: WBB436079

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Purolator® 5251104791 Self Supported Pleated Filter 20"W x 25"H x 2"D - Pkg Qty 12
    Purolator® 5251104791 Self Supported Pleated Filter 20"W x 25"H x 2"D - Pkg Qty 12
    Purolator® 5251104791 Self Supported Pleated Filter 20"W x 25"H x 2"D - Pkg Qty 12
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant