Take 15% off your entire order!

Offer applied at checkout

Purolator® 5251104925 Self Supported Pleated Filter 15"W x 20"H x 2"D - Pkg Qty 12

Image for reference only

Purolator® 5251104925 Self Supported Pleated Filter 15"W x 20"H x 2"D - Pkg Qty 12

Item #: WBB435776

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

$4.99 ea.

Price: $59.88 / Pkg of 12

Save $2.99 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Purolator® 5251104925 Self Supported Pleated Filter 15"W x 20"H x 2"D

The Key Pleat self supported pleated filter has a MERV 7 rating. The filter is made of 100% synthetic media. The media pack is contained in a single piece beverage board. Self-supported Mark 7 filters eliminate the need for a metal backing to shape the pleats. They are fully incinerable, simplifying disposal.

Product Specifications

  • BRANDPurolator
  • NOMINAL WIDTH INCHES15
  • NOMINAL HEIGHT INCHES20
  • NOMINAL DEPTH INCHES2
  • MANUFACTURER'S PART NUMBERKP-STD2-5002 15X20X2
  • WIDTH INCHES14-1/2
  • DEPTH INCHES1-3/4
  • WEIGHT LBS1
  • MERV7
  • PACKAGE QUANTITY12
  • UNITS PER PACK12
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

You might be interested in this similar product

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Purolator® 5251104925 Self Supported Pleated Filter 15"W x 20"H x 2"D - Pkg Qty 12

Purolator® 5251104925 Self Supported Pleated Filter 15"W x 20"H x 2"D - Pkg Qty 12

Item #: WBB435776

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant