Take 15% off your entire order!

Offer applied at checkout

Purolator® 5251184484 Self Supported Pleated Filter 16"W x 24"H x 2"D - Pkg Qty 12

Image for reference only

Purolator® 5251184484 Self Supported Pleated Filter 16"W x 24"H x 2"D - Pkg Qty 12

Item #: WBB435889

(2)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

$6.90 ea.

Price: $82.80 / Pkg of 12

Save $4.14 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Purolator® 5251184484 Self Supported Pleated Filter 16"W x 24"H x 2"D

The Key Pleat self supported pleated filter has a MERV 7 rating. The filter is made of 100% synthetic media. The media pack is contained in a single piece beverage board. Self-supported Mark 7 filters eliminate the need for a metal backing to shape the pleats. They are fully incinerable, simplifying disposal.

Product Specifications

  • BRANDPurolator
  • NOMINAL WIDTH INCHES16
  • NOMINAL HEIGHT INCHES24
  • NOMINAL DEPTH INCHES2
  • MANUFACTURER'S PART NUMBERKP-STD2-6402 16X24X2
  • WIDTH INCHES15-1/2
  • DEPTH INCHES1-3/4
  • WEIGHT LBS1
  • MERV7
  • PACKAGE QUANTITY12
  • UNITS PER PACK12
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: February 09, 2016

    Excellent filters
    Your review:
    We go through 250 of these a year (various sizes) and they have never holed through like some previous brands. Even damp, they hold up surprisingly well.
  • Reviewer: Anonymous

    Date: April 23, 2015

    pleated filters
    Your review:
    We are a small business with some big roof units. I go through 20 of these at each quarterly maintenance. Global supplies them at slightly less than half of my local vendors. the filters are as good, and sometimes are the same ones, as the ones available locally. Very pleased with the product and Global's service.
Product Q & A

There are no questions for this product.

You might be interested in this similar product

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Purolator® 5251184484 Self Supported Pleated Filter 16"W x 24"H x 2"D - Pkg Qty 12

Purolator® 5251184484 Self Supported Pleated Filter 16"W x 24"H x 2"D - Pkg Qty 12

Item #: WBB435889

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant