Take 15% off your entire order!

Offer applied at checkout

+

Purolator® 5251104790 Self Supported Pleated Filter 16"W x 25"H x 2"D - Pkg Qty 12

Purolator® 5251104790 Self Supported Pleated Filter 16"W x 25"H x 2"D - Pkg Qty 12

Item #: WBB435887

(4)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 1
  • 2

2

  • SELECT
  • 7
  • 8

8

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

$5.60 ea.

Price: $67.20 / Pkg of 12

Save $3.36 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Purolator® 5251104790 Self Supported Pleated Filter 16"W x 25"H x 2"D

The Key Pleat self supported pleated filter has a MERV 8 rating. The filter is made of 100% synthetic media. The media pack is contained in a single piece beverage board. Self-supported Mark 8 filters eliminate the need for a metal backing to shape the pleats. They are fully incinerable, simplifying disposal.

Product Specifications

  • BRANDPurolator
  • NOMINAL WIDTH INCHES16
  • NOMINAL HEIGHT INCHES25
  • NOMINAL DEPTH INCHES2
  • MANUFACTURER'S PART NUMBERKP-STD2-6502 16X25X2
  • WIDTH INCHES17-3/8
  • DEPTH INCHES1-3/4
  • WEIGHT LBS1
  • MERV8
  • PACKAGE QUANTITY12
  • UNITS PER PACK12
Customer Review

5.0

  • 5 Star

    4
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: May 24, 2016

    Purolator Air Filters
    Your review:
    Excellent quality and price
  • Reviewer: Anonymous

    Date: August 27, 2015

    Air filters
    Your review:
    Great product/ price and delivery
  • Reviewer: Anonymous

    Date: April 22, 2014

    It's a filter
    Your review:
    I have no equipment to test the filtering claims, but it installs easily, keeps the dust out of the ducts, and generally seems to be all that I could want in a filter
  • Reviewer: Anonymous

    Date: September 30, 2013

    purolator filters
    Your review:
    We could not find this product locally. Checked online and this is exactly what we needed...thanks!!
Product Q & A

There are no questions for this product.

You might be interested in this similar product

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Purolator® 5251104790 Self Supported Pleated Filter 16"W x 25"H x 2"D - Pkg Qty 12

Purolator® 5251104790 Self Supported Pleated Filter 16"W x 25"H x 2"D - Pkg Qty 12

Item #: WBB435887

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Purolator® 5251104790 Self Supported Pleated Filter 16"W x 25"H x 2"D - Pkg Qty 12
    Purolator® 5251104790 Self Supported Pleated Filter 16"W x 25"H x 2"D - Pkg Qty 12
    Purolator® 5251104790 Self Supported Pleated Filter 16"W x 25"H x 2"D - Pkg Qty 12
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant