Take 15% off your entire order!

Offer applied at checkout

12"W x 24"H x 10"D 3 Pocket MERV 11 Air Filter - Yellow - Global Industrial™ - Pkg Qty 4

12"W x 24"H x 10"D 3 Pocket MERV 11 Air Filter - Yellow - Global Industrial™ - Pkg Qty 4

Item #: WBB2318528

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

$14.50 ea.

Price: $58.00 / Pkg of 4

Save $2.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

12"W x 24"H x 10"D 3 Pocket MERV 11 Air Filter - Yellow - Global Industrial™

The pocket is constructed of an ultra-fiberglass fiber media. The media is bonded to a thin non-woven synthetic backing and sewn with multiple rows of expanded stitching. These medium to high efficiency filters can be used in a variety of commercial and industrial applications as well as specialty applications such as oil mist collection, fume collection and collection of heavy concentrated file airborne contaminants. This can be used as a primary or secondary filter in HVAC systems, hospitals, automotive, and biotechnology.

  • Available as a MERV 11, 12, 13 and 15.
  • Open throat design for optimum air flow.
  • Low initial pressure drop and superior dust holding capacity.
  • Galvanized steel header and J-channels for filter strength.


Product Specifications

  • BRANDGlobal Industrial™
  • NOMINAL WIDTH INCHES12
  • NOMINAL HEIGHT INCHES24
  • NOMINAL DEPTH INCHES10
  • COLOR FINISHYellow
  • RESIST IN. W.G. 300 FPM0.4
  • AVERAGE ARRESTANCE PERCENT40-45%
  • MERV11
  • NUMBER OF POCKETS3
  • MEDIA TYPESynthetic
  • TYPEPocket
  • APPLICATIONCommercial , Industrial
  • FRAMEMetal
  • PACKAGE QUANTITY4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

12"W x 24"H x 10"D 3 Pocket MERV 13 Air Filter - Global Industrial™ - Pkg Qty 4

Item #: B2318598

Not Yet Rated

Usually ships in 30 to 33 days

$71.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
12"W x 24"H x 10"D 3 Pocket MERV 11 Air Filter - Yellow - Global Industrial™ - Pkg Qty 4

12"W x 24"H x 10"D 3 Pocket MERV 11 Air Filter - Yellow - Global Industrial™ - Pkg Qty 4

Item #: WBB2318528

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant