Take 15% off your entire order!

Offer applied at checkout

24"W x 24"H x 20"D Cube MERV 9 Air Filter - 3 Pocket - Global Industrial™ - Pkg Qty 5

24"W x 24"H x 20"D Cube MERV 9 Air Filter - 3 Pocket - Global Industrial™ - Pkg Qty 5

Item #: WBB2319217

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 1
  • 2
  • 3

3

  • SELECT
  • 5
  • 6

5

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

$40.95 ea.

Price: $204.75 / Pkg of 5

Save $10.24 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

24W x 24H x 20D Cube MERV 9 Air Filter - 3 Pocket - Global Industrial™

The synthetic cube filter incorporates distinct filter layers, self-supported media sewn around a galvanized internal wire frame with an extended media format. The multi surfaces and graduated-density media give high efficiency and long service life. Self-gasketing design can often eliminate the need for extra mounting hardware.

  • Self-gasketing design prevents air by-pass.
  • Will not promote microbial growth.
  • Can be used as a pre-filter.
  • Media is non-allergenic, unaffected by moisture, humidity and most corrosive chemicals.
  • Sleeve rolls available without galvanized steel frame.


Product Specifications

  • BRANDGlobal Industrial™
  • NOMINAL WIDTH INCHES24
  • NOMINAL HEIGHT INCHES24
  • NOMINAL DEPTH INCHES20
  • RESIST IN. W.G. 300 FPM0.32
  • AVERAGE ARRESTANCE PERCENT< 20-25%
  • MERV9
  • NUMBER OF POCKETS3
  • MEDIA TYPE3 - Ply Synthetic
  • TYPECube
  • APPLICATIONCommercial , Industrial
  • FRAMEMetal Ring
  • PACKAGE QUANTITY5
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
24"W x 24"H x 20"D Cube MERV 9 Air Filter - 3 Pocket - Global Industrial™ - Pkg Qty 5

24"W x 24"H x 20"D Cube MERV 9 Air Filter - 3 Pocket - Global Industrial™ - Pkg Qty 5

Item #: WBB2319217

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant