Take 15% off your entire order!

Offer applied at checkout

12"W x 24"H x 6"D Rigid Cell MERV 13 Air Filter - Fiberglass - Global Industrial™ - Pkg Qty 4

12"W x 24"H x 6"D Rigid Cell MERV 13 Air Filter - Fiberglass - Global Industrial™ - Pkg Qty 4

Item #: WBB2319132

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Single Header Style
  • Box Style

Single Header Style

  • SELECT
  • Fiberglass
  • Synthetic

Fiberglass

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

$51.95 ea.

Price: $207.80 / Pkg of 4

Save $10.39 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

12"W x 24"H x 6"D Rigid Cell MERV 13 Air Filter - Fiberglass - Global Industrial™

The synthetic rigid cell is an extended surface, medium to high efficiency filter. The high lofted ultrafine synthetic media provides excellent dust holding capacity and coupled with its rigid construction virtually eliminates dust particle unloading downstream of the filter. Filter is suitable for most commercial and industrial HVAC systems. As a replacement for pocket filters when conditions call for a rigid filter or in high humidity, commercial, and industrial buildings, plus hospitals.

  • Available in a MERV 10, 11, 13 and 15.
  • Box-style and single header available.
  • 6" or 12" depths.
  • Galvanized steel frame.
  • Can be used as a pre-filter or final filter depending on application.
  • Robust filter withstands unfavorable conditions especially variable air volume (VAV).


Product Specifications

  • BRANDGlobal Industrial™
  • NOMINAL WIDTH INCHES12
  • NOMINAL HEIGHT INCHES24
  • NOMINAL DEPTH INCHES6
  • RESIST IN. W.G. 300 FPM0.41
  • AVERAGE ARRESTANCE PERCENT0.85
  • MERV13
  • MEDIA TYPEFiberglass
  • TYPERigid Cell
  • APPLICATIONCommercial , Industrial
  • FEATURESSingle Header Style
  • FRAMEMetal Box
  • PACKAGE QUANTITY4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

12"W x 24"H x 6"D Rigid Cell MERV 11 Air Filter Box - Fiberglass - Global Industrial™ - Pkg Qty 4

Item #: B2319200

Not Yet Rated

Usually ships in 35 to 38 days

$187.80

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
12"W x 24"H x 6"D Rigid Cell MERV 13 Air Filter - Fiberglass - Global Industrial™ - Pkg Qty 4

12"W x 24"H x 6"D Rigid Cell MERV 13 Air Filter - Fiberglass - Global Industrial™ - Pkg Qty 4

Item #: WBB2319132

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant